Shop All Aluminum Extrusions
80/20
T-Slot Framing System, 6.81mm Bore dia.
Mfr # 40-4040-6.05M
Zoro # G008449556
product price: $251.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$251.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Anodized
- Extrusion Texture Smooth
- Number of Open Slots 4
- Yield Strength 241.1 N/mm²
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 40-4040-6.05M
- Zoro # G008449556
- Country of Origin United States
- Category Aluminum Extrusions
Dimensions
Bore Diameter | 6.81 mm |
Weight per Unit Length | 0.13 in-lb |
Nominal Length | 20 ft |
Overall Length | 238.19 in |
Profile Width | 40 mm |
Profile Height | 40 mm |
Slot Width | 20.6 mm |
Details
Material | Aluminum |
Finish | Anodized |
Extrusion Texture | Smooth |
Number of Open Slots | 4 |
Yield Strength | 241.1 N/mm² |
Item | T-Slot Framing System |
Series | 40 Series |
Temper | T5 |
Profile Shape | Square |
Relative Profile Weight | Heavy |
Product Type | T-Slot |
Profile Type | Single |
Color | Clear |
System of Measurement | Metric |
Description
T Slot Framing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Heavy Duty Work Stands, Steel, 60" W, 30" Height, 2000 lb., Straight (WS360GP)
- DURHAM MFG Compartment Drawer with 12 compartments, Steel (115-95-D568)
- STACKBIN Steel Drawer, 16"L (4-LBC)
- WESCO Non-Sparking Drum Plug Wrench, 1A121 (272016)
- 80/20 Access Hole Drill Jig-4 Hole .281 (6135)
- 80/20 Extrusion, T-Slotted, 10S, 72 In L, 2 In W. (2020-72)
- 80/20 T-Slotted Extrusion, 15S, 97" x 1.5" (1515-LITE-97)
- 80/20 T-Slotted Extrusion, 15S, 97 LX3 In H (1530-LITE-97)
- 80/20 Extrusion, Flanged, Boltless, Length 72 In (9025-72)
- 80/20 Extrusion, 15S, 72" L, 1.5" W, 1.5" H (1515-LS-72)
- 80/20 Aluminum Extrusions