Shop All Aluminum Extrusions
80/20
T-Slot Framing System, 6.81mm Bore dia.
Mfr # 40-4012-3M
Zoro # G608449550
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$326.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Anodized
- Extrusion Texture Smooth
- Number of Open Slots 8
- Yield Strength 241.1 N/mm²
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 40-4012-3M
- Zoro # G608449550
- Country of Origin United States
- Category Aluminum Extrusions
Dimensions
Profile Height | 120 mm |
Profile Width | 40 mm |
Overall Length | 238.19 in |
Nominal Length | 10 ft |
Slot Width | 20.6 mm |
Weight per Unit Length | 0.33 in-lb |
Bore Diameter | 6.81 mm |
Details
Material | Aluminum |
Finish | Anodized |
Extrusion Texture | Smooth |
Number of Open Slots | 8 |
Item | T-Slot Framing System |
Yield Strength | 241.1 N/mm² |
Series | 40 Series |
Product Type | T-Slot |
Relative Profile Weight | Heavy |
System of Measurement | Metric |
Temper | T5 |
Profile Type | Triple |
Profile Shape | Rectangle |
Color | Clear |
Description
T Slot Framing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Mondo Mannequins Eve White Abstract Female Mannequin, Pose 6 W/ base (EVE-6H)
- 80/20 M5 X 0.8 Economy T-Nut Bright 25 S (25-1951)
- 80/20 Black 10 S 90 Degree Combo Arm Pivot (4158-BLACK)
- HALLOWELL Box Locker, 11 5/16 in W, 12 in D, 12 11/16 in H, (1) Tier, (1) Wide, Blue (HC121212-1PL-MB)
- 80/20 T-Slotted Extrusion, 10S, 72 Lx1 In H (1010-72)
- 80/20 T-Slotted Extrusion, 15S, 6 LX1.5 In H (2525)
- 80/20 T-Slot, 15S, 72 In L, 3 In W, 3 In H (3030-72)
- 80/20 Extrusion, T-Slotted, 15S, 72 In L, 1.5 In W (1515-72)
- 80/20 Access Hole Drill 7.1 mm (40-6070)
- 80/20 Extrusion, T-Slotted, 10S, 72" L, 1" W (1030-72)
- EZTUBE Extrusion for 1/4in Recessed Panel Black, 60in L x 1in W x 1in H (100-130-5 BK)
- 80/20 Aluminum Extrusions