Shop All Structural Framing System Accessories
80/20
T-Slot Framing System, 6.81mm Bore dia.
Mfr # 40-4004-6.05M
Zoro # G208446522
original price:
$302.18
33% off
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$201.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Series 40 Series
- Finish Anodized
- Color Clear
- Extrusion Texture Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 40-4004-6.05M
- Zoro # G208446522
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Nominal Length | 20 ft |
Overall Length | 238.19 in |
Weight per Unit Length | 0.09 in-lb |
Slot Width | 20.6 mm |
Bore Diameter | 6.81 mm |
Profile Width | 40 mm |
Profile Height | 40 mm |
Details
Item | T-Slot Framing System |
Material | Aluminum |
Series | 40 Series |
Finish | Anodized |
Color | Clear |
Extrusion Texture | Smooth |
Number of Open Slots | 2 |
Slot Location | Opposite-Sides |
Product Type | T-Slot |
Relative Profile Weight | Lite |
Temper | T5 |
Profile Type | Single |
System of Measurement | Metric |
Yield Strength | 241.1 N/mm² |
Profile Shape | Square |
Description
Press-Fit Framing System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Econ T-Slot Cover 45 Series - Black 2M (14107)
- 80/20 Roller Wheel 39 Slot8 Nylon Blk (12017)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 58 Bins (3501584RDR-95)
- QUANTUM STORAGE SYSTEMS 15 lb Drawer Storage Bin, High Impact Polystyrene, 3 3/4 in W, 4 5/8 in H, 11 5/8 in L, Red (QED501RD)
- 80/20 4 Hole Corner Bracket, For 1530/1530-LITE (4303)
- 80/20 Panel Mount Block 1/4 Turn 1/4-20 Slot8 (14186)
- 80/20 Slotted Corner Bracket 2 Hole 39mm (14075)
- 80/20 M5 25 S Long Double Anchor T-Nut (25-3086)
- 80/20 T-Slot Cover, 15 Series, Width 1/2 In. (2109)
- 80/20 Inside Corner Connector 90 Deg 40 S (40-3368)
- 80/20 Deadbolt Latch, 10 & 15 Series, 1-1/2 In. (2107)
- 80/20 Structural Framing Systems