Shop All Structural Framing System Accessories
80/20
T-Slot Framing System, 6.81mm Bore dia.
Mfr # 40-4003-6.05M
Zoro # G708447050
original price:
$302.18
33% off
new price: $201.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$201.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Series 40 Series
- Finish Anodized
- Color Clear
- Number of Open Slots 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 40-4003-6.05M
- Zoro # G708447050
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Profile Width | 40 mm |
Bore Diameter | 6.81 mm |
Overall Length | 238.19 in |
Profile Height | 40 mm |
Nominal Length | 20 ft |
Slot Width | 15.4 mm |
Weight per Unit Length | 0.09 in-lb |
Details
Item | T-Slot Framing System |
Material | Aluminum |
Series | 40 Series |
Finish | Anodized |
Color | Clear |
Number of Open Slots | 3 |
Extrusion Texture | Smooth |
System of Measurement | Metric |
Profile Type | Single |
Relative Profile Weight | Lite |
Yield Strength | 241.1 N/mm² |
Slot Location | Adjacent-Sides |
Temper | T5 |
Profile Shape | Square |
Product Type | T-Slot |
Description
Tslot Framing System Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 10 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 5 3/8 in L, Green (30210GREEN)
- LEWISBINS Divider Box, Black, Polyethylene, 16 1/2 in L, 11 in W, 6 in H (DC2060-SXL BUY 8S)
- QUANTUM STORAGE SYSTEMS Short Divider, 6 PK (DS93030)
- ECONOCO Add-On Rails for K40/K41, 2PK (KH1)
- 80/20 Roll In T-Nut W/ Ball Spring 5/16-18 ss (13021)
- 80/20 Black Detent Hinge 40 S (40-2091)
- 80/20 Drop In T-Nut 5/16-18, 15 S (3282)
- 80/20 Swivel Caster W/Brake, For Extrusions (2299)
- 80/20 Pivot Joint, 40 Series, Width 1-9/16 In. (14018)
- 80/20 Universal Pivot (40-4395)
- FATH Magnetic Catch, 40 mmx28 mmx20 mm (093040)
- 80/20 Structural Framing System Accessories