Shop All Structural Framing System Accessories
80/20
T-Slot Framing System, 6.81mm Bore dia.
Mfr # 40-4002-6.05M
Zoro # G108447131
original price:
$302.18
25% off
new price: $223.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$223.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Series 40 Series
- Finish Anodized
- Number of Open Slots 2
- Extrusion Texture Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 40-4002-6.05M
- Zoro # G108447131
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Weight per Unit Length | 0.09 in-lb |
Profile Height | 40 mm |
Overall Length | 238.19 in |
Profile Width | 40 mm |
Slot Width | 15.4 mm |
Bore Diameter | 6.81 mm |
Nominal Length | 20 ft |
Details
Item | T-Slot Framing System |
Material | Aluminum |
Series | 40 Series |
Finish | Anodized |
Number of Open Slots | 2 |
Extrusion Texture | Smooth |
Color | Clear |
Temper | T5 |
Yield Strength | 241.1 N/mm² |
Relative Profile Weight | Lite |
Profile Type | Single |
Profile Shape | Square |
Product Type | T-Slot |
System of Measurement | Metric |
Slot Location | Adjacent-Sides |
Description
Press-Fit Framing System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (1UFC4)
- ORBIS Straight Wall Container, Green, Plastic, 12 in L, 7 2/5 in W, 5 in H, 0.13 cu ft Volume Capacity (NSO1207-5)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Rght, .752 (550092c)
- AMGOOD Stainless Steel Wall Shelf, 72 Long X 16 Deep (AMG WS-1672)
- 80/20 Blk 40S 8 Hole Inside Gusset Crnr Brkt (40-4338-BLACK)
- 80/20 Economy Slide In T-Nut 19 X 19 X 4 M8 (14129)
- 80/20 Economy Drop-In T-Nut M6 (13182)
- 80/20 Single 1.5" Diameter Shaft Base 15 S (5200)
- 80/20 BHSCS & Economy T-Nut, PK15 (75-3404-15)
- 80/20 Stand Slotted 4 Hole Zinc Hinge 15S 40S (12088)
- SIMPSON STRONG-TIE Ez Spike Fpbs44 (FPBS44)
- 80/20 Structural Framing Systems