Shop All Structural Framing System Accessories
80/20
T-Slot Framing System, 6.81mm Bore dia.
Mfr # 40-4001-6.05M
Zoro # G908447096
original price:
$302.18
25% off
new price: $223.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$223.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Series 40 Series
- Finish Anodized
- Number of Open Slots 1
- Extrusion Texture Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 40-4001-6.05M
- Zoro # G908447096
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Profile Width | 40 mm |
Bore Diameter | 6.81 mm |
Slot Width | 20.6 mm |
Nominal Length | 20 ft |
Overall Length | 238.19 in |
Profile Height | 40 mm |
Weight per Unit Length | 0.09 in-lb |
Details
Item | T-Slot Framing System |
Material | Aluminum |
Series | 40 Series |
Finish | Anodized |
Number of Open Slots | 1 |
Extrusion Texture | Smooth |
Color | Clear |
Yield Strength | 241.1 N/mm² |
Relative Profile Weight | Lite |
Product Type | T-Slot |
Profile Type | Single |
System of Measurement | Metric |
Profile Shape | Square |
Temper | T5 |
Description
Press-Fit Framing System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Reinforcement Tab (LRT-1)
- SHUTER Hang & Stack Storage Bin, 5 in W, 5 in H, 6-1/2 in; 9-1/4 in L, Blue (1010002)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 10 3/4 in L, Red (30239RED)
- TOPPER INDUSTRIAL Telegray 2 51013-X, Steel, 35 L, 36.5 W, 18 H (51013-X)
- 80/20 Tee Joining Plate 4 Hole 15 S (4341)
- 80/20 Roll In T-Nut W/ Ball Spring Sa M8 (13035)
- 80/20 Swivel Foot Threaded Stem, 3/8-16 X 1.5" (12237)
- 80/20 M5 X 0.8 Economy T-Nut Bright 25 S (25-1951)
- 80/20 Deadbolt Latch, 10 & 15 Series, 1-1/2 In. (2107)
- 80/20 M8 Drop In T-Nut W/Ball / Spring Brt 15S (3915)
- 80/20 Economy, T-Slot Cover, Gray, 10 S (2821)
- 80/20 Structural Framing Systems