Shop All Structural Framing System Accessories
80/20
T-Slot Framing System, 6.65mm Bore dia.
Mfr # 30-6060-6.05M
Zoro # G408447138
product price: $384.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$384.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Series 30 Series
- Finish Anodized
- Color Clear
- Number of Open Slots 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 30-6060-6.05M
- Zoro # G408447138
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Nominal Length | 20 ft |
Profile Width | 60 mm |
Slot Width | 16.5 mm |
Weight per Unit Length | 0.14 in-lb |
Bore Diameter | 6.65 mm |
Profile Height | 60 mm |
Overall Length | 238.19 in |
Details
Item | T-Slot Framing System |
Material | Aluminum |
Series | 30 Series |
Finish | Anodized |
Color | Clear |
Number of Open Slots | 8 |
Extrusion Texture | Smooth |
Profile Shape | Square |
Relative Profile Weight | Lite |
Temper | T5 |
System of Measurement | Metric |
Product Type | T-Slot |
Yield Strength | 241.1 N/mm² |
Profile Type | Quad |
Description
Tslot Framing System Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank 48", 2"NPT (H-2-48-S2)
- AMGOOD Stainless Steel Metal Table with Undershelf, 36 Long X 14 Deep (AMG WT-1436)
- BOSTONTEC Steel Spool Rod Holder, 3"d x 30"w, 50 lb cap, GRY (SHR830 - G)
- AKRO-MILS Hang & Stack Storage Bin, 14 3/4 in L x 16 1/2 in W x 7 in H, 75 lb Load Capacity, Green, Plastic (30250GREEN)
- 80/20 Rubber Bumper, 15 Series (2849)
- 80/20 Joining Plate, 10 Series (4081)
- 80/20 End Cap Black W/Push-Ins 1515/1515-Lite (2030-PLAIN)
- 80/20 T-Slot 1" X 1" Profile 242" Profile (1010-242)
- 80/20 Slotted 2 Hole Inside Corner Brkt 40 S (40-4295)
- 80/20 End Cap, Black, Push-Ins, 1010 (2015)
- 80/20 Inside Corner Bracket, 4 Hole, For 10S (4115)
- 80/20 Structural Framing Systems