Shop All Aluminum Extrusions
80/20
T-Slot Framing System, 6.65mm Bore dia.
Mfr # 30-6060-3M
Zoro # G508449360
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$213.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Anodized
- Extrusion Texture Smooth
- Number of Open Slots 8
- Yield Strength 241.1 N/mm²
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 30-6060-3M
- Zoro # G508449360
- Country of Origin United States
- Category Aluminum Extrusions
Dimensions
Slot Width | 16.5 mm |
Overall Length | 238.19 in |
Profile Width | 60 mm |
Bore Diameter | 6.65 mm |
Nominal Length | 10 ft |
Weight per Unit Length | 0.14 in-lb |
Profile Height | 60 mm |
Details
Material | Aluminum |
Finish | Anodized |
Extrusion Texture | Smooth |
Number of Open Slots | 8 |
Item | T-Slot Framing System |
Yield Strength | 241.1 N/mm² |
Series | 30 Series |
Temper | T5 |
Profile Shape | Square |
Product Type | T-Slot |
Color | Clear |
Profile Type | Quad |
System of Measurement | Metric |
Relative Profile Weight | Lite |
Description
T Slot Framing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Wood Platform Base, Cubbies, 60" x 16"x 6" (WD6016-MP)
- FLAMBEAU Adjustable Compartment Box, 4 to 24 Compartments, 10-5/8 in L x 6-5/8 in W x 1-3/4 in H, Clear (4007)
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 1/4 in W, 12 in H, 23 7/8 in L, Blue (30289BLUE)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 10 Shelves, Red (1875-208RD)
- 80/20 T-Slot Framing System, 17/64"Bore dia. (3060-120)
- 80/20 Extrusion, Boltless, 72 In L, 1 In W (9000-72)
- 80/20 T-Slotted Extrusion, 15S, 97" x 1.5" (1515-LITE-97)
- 80/20 Extrusion, 15S, 72 In L, 1.5 In W (1515-ULS-72)
- 80/20 Extrusion, 15S, 72" L, 1.5" W, 1.5" H (1515-LS-72)
- 80/20 Access Hole Drill, 5.1mm Diameter (25-6115)
- FAZTEK Framing Extrusion, Double Channel, L 48 In (13FT9030-48)
- 80/20 Aluminum Extrusions