Shop All Aluminum Extrusions
80/20
T-Slot Framing System, 6.65mm Bore dia.
Mfr # 30-3060-6.05M
Zoro # G708449566
original price:
$313.99
19% off
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$253.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Anodized
- Extrusion Texture Smooth
- Number of Open Slots 6
- Series 30 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 30-3060-6.05M
- Zoro # G708449566
- Country of Origin United States
- Category Aluminum Extrusions
Dimensions
Profile Width | 30 mm |
Slot Width | 16.5 mm |
Nominal Length | 20 ft |
Bore Diameter | 6.65 mm |
Overall Length | 238.19 in |
Weight per Unit Length | 0.09 in-lb |
Profile Height | 60 mm |
Details
Material | Aluminum |
Finish | Anodized |
Extrusion Texture | Smooth |
Number of Open Slots | 6 |
Series | 30 Series |
Item | T-Slot Framing System |
Yield Strength | 241.1 N/mm² |
Profile Shape | Rectangle |
Temper | T5 |
Relative Profile Weight | Lite |
Profile Type | Double |
System of Measurement | Metric |
Color | Clear |
Product Type | T-Slot |
Description
T Slot Framing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARLIN STEEL WIRE PRODUCTS Natural Rectangular 1/2" Mesh Size, Steel (00-00363275-14)
- ALBA Coat Stand, Black, 5 Hook (ABAPMCLEON)
- SOUTHERN IMPERIAL 48 in. Lozier Crossbar (AX2600LZRK-6BX)
- LITTLE GIANT 24" x 52" Perforated Steel Deck (RDP-2452-3)
- 80/20 Extrusion, T-Slot, 15S, 72 In L, 1.5 In W (1515-S-72)
- 80/20 Access Hole Drill 7.1 mm (40-6070)
- 80/20 T-Slotted Extrusion, 10S, 6 LX2 In H (2566)
- 80/20 T-Slotted Extrusion, 15S, 97 LX3 In H (1530-LITE-97)
- 80/20 T-Slot, 15S, 72 In L, 3 In W, 3 In H (3030-72)
- 80/20 Framing Extrusion, T-Slotted, 15 Series (1530-48)
- FAZTEK Framing Extrusion, Smth, L48In, 1.406Lb/Ft (15QE1515-48)
- 80/20 Aluminum Extrusions