Shop All Aluminum Extrusions
80/20
T-Slot Framing System, 5mm Bore dia.
Mfr # 25-5050-6.05M
Zoro # G808449435
product price: $253.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$253.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Anodized
- Extrusion Texture Smooth
- Number of Open Slots 8
- Yield Strength 241.1 N/mm²
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 25-5050-6.05M
- Zoro # G808449435
- Country of Origin United States
- Category Aluminum Extrusions
Dimensions
Profile Height | 50 mm |
Profile Width | 50 mm |
Nominal Length | 20 ft |
Bore Diameter | 5 mm |
Slot Width | 14.7 mm |
Overall Length | 238.19 in |
Weight per Unit Length | 0.11 in-lb |
Details
Material | Aluminum |
Finish | Anodized |
Extrusion Texture | Smooth |
Number of Open Slots | 8 |
Item | T-Slot Framing System |
Yield Strength | 241.1 N/mm² |
Series | 25 Series |
Relative Profile Weight | Standard |
Product Type | T-Slot |
Profile Type | Quad |
System of Measurement | Metric |
Color | Clear |
Profile Shape | Square |
Temper | T5 |
Description
T Slot Framing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG. Durham Steel Scoop Compartment Box, Adjustable Compartment, 13-3/8 x 9-1/4 x 2 (215-95)
- RUBBERMAID 10 gal Storage Tote, Dark Indigo Metallic, Plastic, 23 7/8 in L x 15 7/8 in W x 8 7/8 in H (RMRT100004)
- QUANTUM STORAGE SYSTEMS Tip Out Bins, Individual, W4-1/16, Ivory (QTB406IV)
- SEVILLE CLASSICS Steel Wire Shelving, 4 Tier, Chrome (SHE15387B)
- 80/20 Joining Plate, 10 Series (4132-BLACK)
- 80/20 Access Hole Drill .201 X 2.3 10 S (6115)
- 80/20 Extrusion, 15S, 72 In L, 1.5 In W, 4.5 In H (1545-72)
- 80/20 Extrusion, T-Slotted, 10S, 72" L, 1" W (1030-72)
- 80/20 T-Slotted Extrusion, 15S, 72 Lx1.5 In H (1515-LITE-72)
- 80/20 T-Slot, 15S, 72 In L, 3 In W (3030-LS-72)
- 80/20 Extrusion, T-Slotted, 10S, 72 In L, 2 In W. (2020-72)
- 80/20 Structural Framing Systems