Shop All Structural Framing System Accessories
80/20
T-Slot Framing System, 5mm Bore dia.
Mfr # 25-5010-6.05M
Zoro # G408447121
product price: $330.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$330.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Series 25 Series
- Finish Anodized
- Number of Open Slots 12
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 25-5010-6.05M
- Zoro # G408447121
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Nominal Length | 20 ft |
Overall Length | 238.19 in |
Bore Diameter | 5 mm |
Profile Height | 100 mm |
Weight per Unit Length | 0.2 in-lb |
Slot Width | 14.7 mm |
Profile Width | 50 mm |
Details
Item | T-Slot Framing System |
Material | Aluminum |
Series | 25 Series |
Finish | Anodized |
Number of Open Slots | 12 |
Color | Clear |
Extrusion Texture | Smooth |
Profile Type | Dual-Quad |
Yield Strength | 241.1 N/mm² |
Product Type | T-Slot |
Relative Profile Weight | Standard |
Temper | T5 |
System of Measurement | Metric |
Profile Shape | Rectangle |
Description
Tslot Framing System Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Box Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (6) Openings, Dark Gray (U1228-6A-HG)
- SAFCO Safco Curve 4-Hook Coat Rack, Silver (4205SL)
- BUCKHORN Gray Attached Lid Container, High Density Polyethylene (AC2115120201000)
- HOLLAENDER Anodized Pipe, Schedule 40, Aluminum, 1 in Pipe Size, 30000 lb Tensile Strength (Pipe Bundle, (5) of 8 ft , 1 In IPS)
- 80/20 Dbl, Econ, T-Nut 1/4-20 Thread, 10 S (3280)
- 80/20 Drop In T-Nut 5/16-18, 15 S (3282)
- 80/20 Bondhus Metric Ball End L-Wrench Set (65-6106)
- 80/20 8 Hole Inside Gusset (40-4338)
- 80/20 Slotted Corner Bracket 2 Hole 39mm (14076)
- 80/20 Inside Corner Bracket, 2 Mounting Holes, 1-1/2 in L, 1-5/16 in W, Aluminum, 15 Series (4302)
- 80/20 Economy, T-Slot Cover, Safety Yellow, 10 S (2819)
- 80/20 Structural Framing System Accessories