Shop All Aluminum Extrusions
80/20
T-Slot Framing System, 5mm Bore dia.
Mfr # 25-5010-3M
Zoro # G508449353
original price:
$297.94
24% off
new price: $225.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$225.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Anodized
- Extrusion Texture Smooth
- Number of Open Slots 12
- Series 25 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 25-5010-3M
- Zoro # G508449353
- Country of Origin United States
- Category Aluminum Extrusions
Dimensions
Overall Length | 238.19 in |
Weight per Unit Length | 0.2 in-lb |
Bore Diameter | 5 mm |
Profile Height | 100 mm |
Profile Width | 50 mm |
Slot Width | 14.7 mm |
Nominal Length | 10 ft |
Details
Material | Aluminum |
Finish | Anodized |
Extrusion Texture | Smooth |
Number of Open Slots | 12 |
Series | 25 Series |
Yield Strength | 241.1 N/mm² |
Item | T-Slot Framing System |
Color | Clear |
Profile Type | Dual-Quad |
Product Type | T-Slot |
System of Measurement | Metric |
Profile Shape | Rectangle |
Relative Profile Weight | Standard |
Temper | T5 |
Description
T Slot Framing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Storage Cabinet Shelf, Black (29370)
- DURHAM MFG Small Compartment box, 16 opening, for small part storage (209-95)
- ZORO SELECT Workbench Top, Hardwood, 36x60x1-3/4 (3MKC3)
- ZORO SELECT Structural Pipe Fitting, Wall Mount Flange, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXR8)
- 80/20 T-Slotted Extrusion, 15S, 97" x 1.5" (1515-LITE-97)
- 80/20 Framing Extrusion, T-Slotted, 15 Series (1515-48)
- 80/20 T-Slotted Extrusion, 15S, 6 LX1.5 In H (2525)
- 80/20 Extrusion, Boltless, 145 In L, 1 In W (9000-145)
- 80/20 Framing Extrusion, T-Slotted, 15 Series (1530-48)
- 80/20 T-Slotted Extrusion, 10S, 6 LX2 In H (2566)
- 80/20 Access Hole Drill, 5.1mm Diameter (25-6115)
- 80/20 Structural Framing Systems