Shop All Structural Framing System Accessories
80/20
T-Slot Framing System, 5mm Bore dia.
Mfr # 25-2576-6.05M
Zoro # G708447081
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$175.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Series 25 Series
- Finish Anodized
- Color Clear
- Extrusion Texture Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 25-2576-6.05M
- Zoro # G708447081
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Slot Width | 14.7 mm |
Profile Width | 25 mm |
Bore Diameter | 5 mm |
Overall Length | 238.19 in |
Nominal Length | 20 ft |
Weight per Unit Length | 0.1 in-lb |
Profile Height | 75 mm |
Details
Item | T-Slot Framing System |
Material | Aluminum |
Series | 25 Series |
Finish | Anodized |
Color | Clear |
Extrusion Texture | Smooth |
Number of Open Slots | 8 |
System of Measurement | Metric |
Relative Profile Weight | Standard |
Profile Shape | Rectangle |
Temper | T5 |
Profile Type | Triple |
Product Type | T-Slot |
Yield Strength | 241.1 N/mm² |
Description
Tslot Framing System Connector
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Round Rack 36" Dia., Rectangular Rail, Chrome (K71WD)
- DURHAM MFG Customizable Cabinet, 2 doors, optional shelves and bins (3501-BDLP-95)
- AZAR DISPLAYS 5" Deluxe Clear Acrylic Cube Bin, PK4 (556305)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 4 in H, 17 7/8 in L, Red (QSB104RD)
- 80/20 Long Double H.C.L.B. 15 S (6834)
- 80/20 Top Mount Bifold Door Hanger 40 S (40-2051)
- 80/20 Panels and Doors, 15 Series (2080)
- 80/20 Drop-In T-Nut W/Set Screw, 15 S 5/16-18" (3311)
- 80/20 Black 15 S 90 Deg Pivot Bracket W/T-Hand (4319-BLACK)
- 80/20 Slotted Corner Bracket 2 Hole 39mm (14079)
- 80/20 Panel Retainer, 10 Series, Width 1 In. (2496)
- 80/20 Structural Framing System Accessories