Shop All Aluminum Extrusions
80/20
T-Slot Framing System, 5mm Bore dia.
Mfr # 25-2550-6.05M
Zoro # G208449516
original price:
$266.75
53% off
new price: $123.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$123.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Anodized
- Extrusion Texture Smooth
- Number of Open Slots 6
- Yield Strength 241.1 N/mm²
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 25-2550-6.05M
- Zoro # G208449516
- Country of Origin United States
- Category Aluminum Extrusions
Dimensions
Bore Diameter | 5 mm |
Profile Height | 50 mm |
Profile Width | 25 mm |
Overall Length | 238.19 in |
Weight per Unit Length | 0.07 in-lb |
Slot Width | 14.7 mm |
Nominal Length | 20 ft |
Details
Material | Aluminum |
Finish | Anodized |
Extrusion Texture | Smooth |
Number of Open Slots | 6 |
Yield Strength | 241.1 N/mm² |
Item | T-Slot Framing System |
Series | 25 Series |
System of Measurement | Metric |
Relative Profile Weight | Standard |
Color | Clear |
Temper | T5 |
Profile Type | Double |
Profile Shape | Rectangle |
Product Type | T-Slot |
Description
T Slot Framing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H (EX-783-1)
- ROMANOFF Storage Bin, Blue, 3 PK (ROM15104)
- JARKE Starter Cantilever Rack, 1 Side, 8 ft. H (MS-8J)
- DAYTON Laboratory Drum Mixer, 1/20 HP, 316 SS (32V142)
- 80/20 Framing Extrusion, T-Slotted, 15 Series (1515-48)
- 80/20 Extrusion, T-Slot, 15S, 72 In L, 1.5 In W (1530-S-72)
- 80/20 Joining Plate, 10 Series (4132-BLACK)
- 80/20 T-Slotted Extrusion, 15S, 72 Lx1.5 In H (1515-LITE-72)
- 80/20 Extrusion, 15S, 72 In L, 1.5 In W, 4.5 In H (1545-72)
- 80/20 T-Slot, 15S, 72 In L, 3 In W (3030-LS-72)
- EZTUBE Extended Captive Fin Extrusion for 1/4in Panel Panel Black, 84in L x 1in W x 1in H (100-250S BK 7)
- 80/20 Structural Framing Systems