Shop All Structural Framing System Accessories
80/20
T-Slot Framing System, 4.19mm Bore dia.
Mfr # 20-4040-6.05M
Zoro # G708447111
product price: $165.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$165.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Series 20 Series
- Finish Anodized
- Color Clear
- Number of Open Slots 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 20-4040-6.05M
- Zoro # G708447111
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Overall Length | 238.19 in |
Weight per Unit Length | 0.06 in-lb |
Profile Width | 40 mm |
Slot Width | 12 mm |
Nominal Length | 20 ft |
Profile Height | 40 mm |
Bore Diameter | 4.19 mm |
Details
Item | T-Slot Framing System |
Material | Aluminum |
Series | 20 Series |
Finish | Anodized |
Color | Clear |
Number of Open Slots | 8 |
Extrusion Texture | Smooth |
Profile Shape | Square |
Profile Type | Quad |
Relative Profile Weight | Standard |
Product Type | T-Slot |
System of Measurement | Metric |
Yield Strength | 241.1 N/mm² |
Temper | T5 |
Description
Press-Fit Framing System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Metal Magnetic Board for Pegboard or Wall Mount 12.75"L x 18.75"H, PK2 (900913-SLV)
- DISCO Gray Plstc Dividers 7 Dividers Per Set (80133)
- LITTLE GIANT Bulk Storage Locker, 61 in W, 33 in D, 78 in H, 1 Shelves, 2 Doors, Steel, Assembled (SL1-A-3060)
- AKRO-MILS Cross Stacking Container, Gray, Polyethylene, 25 in L, 16 in W, 8 1/2 in H (34305GREY)
- 80/20 Inside Crnr Brkt, 18 Hole 3"X3"X3" (4017-BLACK)
- 80/20 Black 40 S Aluminum Hinge (40-2085-BLACK)
- 80/20 Door Handle, Plastic, Small, Red (2882)
- 80/20 Mesh Panel Retainer, 15 Series, 1-1/2 In. (2436)
- 80/20 Locking Door Latch With Key (40-2063)
- 80/20 Counterbore Cutter 9/16" 10 S (6160)
- 80/20 Slotted 4 Hole Inside Corner Brkt 40 S (40-4290)
- 80/20 Structural Framing System Accessories