Shop All Aluminum Extrusions
80/20
T-Slot Framing System, 17/64"Bore dia.
Mfr # 3060-120
Zoro # G708449429
product price: $537.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$537.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Anodized
- Extrusion Texture Grooved
- Number of Open Slots 12
- Series 15 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 3060-120
- Zoro # G708449429
- Country of Origin United States
- Category Aluminum Extrusions
Dimensions
Weight per Unit Length | 0.58 in-lb |
Slot Width | 0.8 in |
Bore Diameter | 17/64 in |
Overall Length | 10 ft |
Profile Height | 6 in |
Profile Width | 3 in |
Nominal Length | 10 ft |
Details
Material | Aluminum |
Finish | Anodized |
Extrusion Texture | Grooved |
Number of Open Slots | 12 |
Item | T-Slot Framing System |
Series | 15 Series |
Yield Strength | 35,000 psi |
Profile Shape | Rectangle |
Relative Profile Weight | Heavy |
Product Type | T-Slot |
Profile Type | Dual-Quad |
Color | Clear |
System of Measurement | Inch |
Temper | T5 |
Description
T Slot Framing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Head Transport Drum, Fiber, 55 gal, Unlined, Brown (FFL21-55)
- 80/20 S/S 10-32 Roll In T-Nut w/Ball/Sprg 10S (3669)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 23 5/8 in L, Blue (30184BLUE)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 12" D, 78" H, (3) Wide, (6) Openings, Gray (62362GY-U)
- 80/20 Extrusion, Double Flang, Boltless, 145 In L (9030-145)
- 80/20 T-Slotted Extrusion, 10S, 6 LX1 In H (2565)
- 80/20 Access Hole Drill Jig-4 Hole .281 (6135)
- 80/20 T-Slotted Extrusion, 10S, 72 Lx1 In H (1010-72)
- 80/20 Extrusion, T-Slot, 15S, 72 In L, 1.5 In W (1530-S-72)
- 80/20 Joining Plate, 10 Series (4132-BLACK)
- 80/20 Extrusion, T-Slotted, 15S, 72 In L, 1.5 In W (1515-72)
- 80/20 Structural Framing Systems