Shop All Structural Framing System Accessories
80/20
T-Slot Framing System, 17/64"Bore dia.
Mfr # 3030-S-120
Zoro # G408446728
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$325.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Series 15 Series
- Finish Anodized
- Extrusion Texture Smooth
- Number of Open Slots 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 3030-S-120
- Zoro # G408446728
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Bore Diameter | 17/64 in |
Weight per Unit Length | 0.3 in-lb |
Profile Height | 3 in |
Overall Length | 10 ft |
Profile Width | 3 in |
Nominal Length | 10 ft |
Slot Width | 0.8 in |
Details
Item | T-Slot Framing System |
Material | Aluminum |
Series | 15 Series |
Finish | Anodized |
Extrusion Texture | Smooth |
Number of Open Slots | 8 |
Color | Clear |
Profile Type | Quad |
Yield Strength | 35,000 psi |
Temper | T5 |
Profile Shape | Square |
Relative Profile Weight | Heavy |
System of Measurement | Inch |
Product Type | T-Slot |
Description
Tslot Framing System Connector
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Security Box, 0.18 cu ft, 7.9 lb, Keyed Lock (6104)
- STERILITE Storage Tote, Clear, Polypropylene, 36 3/4 in L, 21 3/8 in W, 18 in H, 40 gal Volume Capacity (14681702)
- QUANTUM STORAGE SYSTEMS Tip-Out Bin, Clear, F/ Mfr. No. QTB305 (QTB305CUP)
- LYON Locker Handle Housing (NF6781MC)
- 80/20 Push In Fastener, Black, 15 S (3274)
- 80/20 Economy Leveling, Foot, 5/16-18 (2195)
- 80/20 Ctr Inside Corner Bracket 6 Hole 10S (4111)
- 80/20 M8 X 20mm Economy T-Slot Stud Bright 40S (19-8920)
- 80/20 Anchor Fastener, For 30 Series (13186)
- 80/20 End Cap W/Push-In Fastener Black 40 S (40-2030-PLAIN)
- KIPP Tube Clamp 4-Way Flat Aluminum, For Round And Square Tubes, Comp: Steel, A=1", B=1" (K0474.5CSCS)
- 80/20 Structural Framing Systems