Shop All Aluminum Extrusions
80/20
T-Slot Framing System, 17/64"Bore dia.
Mfr # 3030-LS-120
Zoro # G408449385
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$262.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Anodized
- Extrusion Texture Smooth
- Number of Open Slots 8
- Yield Strength 35,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 3030-LS-120
- Zoro # G408449385
- Country of Origin United States
- Category Aluminum Extrusions
Dimensions
Nominal Length | 10 ft |
Weight per Unit Length | 0.25 in-lb |
Bore Diameter | 17/64 in |
Profile Width | 3 in |
Profile Height | 3 in |
Slot Width | 0.8 in |
Overall Length | 10 ft |
Details
Material | Aluminum |
Finish | Anodized |
Extrusion Texture | Smooth |
Number of Open Slots | 8 |
Yield Strength | 35,000 psi |
Item | T-Slot Framing System |
Series | 15 Series |
Profile Type | Quad |
Relative Profile Weight | Lite |
Product Type | T-Slot |
System of Measurement | Inch |
Color | Clear |
Temper | T5 |
Profile Shape | Square |
Description
T Slot Framing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Gray Plastic Lid (LID241GY)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (2502-4S-95)
- CONDOR Steel Flammable Safety Storage Cabinet, 35 in W, 35 in H (491M65)
- VESTIL Galv Cantilever Racking Straight Arm, 30" (SSA-C-30)
- 80/20 Framing Extrusion, T-Slotted, 15 Series (1530-48)
- 80/20 Access Hole Drill Jig, 40-4040 Profile (40-6075)
- 80/20 T-Slotted Extrusion, 15S, 97" x 1.5" (1515-LITE-97)
- 80/20 Framing Extrusion, T-Slotted, 10 Series (1010-BLACK-72)
- 80/20 Extrusion, T-Slotted, 15S, 72 In L, 1.5 In W (1515-72)
- 80/20 T-Slotted Extrusion, 10S, 6 LX2 In H (2566)
- 80/20 T-Slotted Extrusion, 10S, 6 LX1 In H (2565)
- 80/20 Aluminum Extrusions