Shop All Aluminum Extrusions
80/20
T-Slot Framing System, 17/64"Bore dia.
Mfr # 3030-LITE-120
Zoro # G308449393
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$262.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Anodized
- Extrusion Texture Grooved
- Number of Open Slots 8
- Yield Strength 35,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 3030-LITE-120
- Zoro # G308449393
- Country of Origin United States
- Category Aluminum Extrusions
Dimensions
Weight per Unit Length | 0.26 in-lb |
Profile Height | 3 in |
Nominal Length | 10 ft |
Slot Width | 0.8 in |
Profile Width | 3 in |
Overall Length | 10 ft |
Bore Diameter | 17/64 in |
Details
Material | Aluminum |
Finish | Anodized |
Extrusion Texture | Grooved |
Number of Open Slots | 8 |
Yield Strength | 35,000 psi |
Item | T-Slot Framing System |
Series | 15 Series |
System of Measurement | Inch |
Relative Profile Weight | Lite |
Profile Type | Quad |
Profile Shape | Square |
Product Type | T-Slot |
Color | Clear |
Temper | T5 |
Description
T Slot Framing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Roll In T-Nut W/Spring Leaf Sa M8 (13063)
- 80/20 Hex Driver 3/16" Ball End (6020)
- ECONOCO 2'x7' Black Portable Grid Panel, Pack Of 3 (B2X7)
- RICHELIEU 316 in 5 mm Glass Shelf Pin Chrome, Clear (CP58406140)
- 80/20 T-Slotted Extrusion, 10S, 72 Lx1 In H (1010-72)
- 80/20 T-Slotted Extrusion, 10S, 6 LX1 In H (2565)
- 80/20 Access Hole Drill Jig-4 Hole .281 (6135)
- 80/20 Extrusion, Double Flange, Boltless, 72 In L (9030-72)
- 80/20 T-Slot, 15S, 97 In L, 1.5 In W, 3 In H (1530-97)
- 80/20 Extrusion, Flanged, Boltless, Length 72 In (9025-72)
- 80/20 T-Slotted Extrusion, 15S, 97" x 1.5" (1515-LITE-97)
- 80/20 Structural Framing Systems