Shop All Aluminum Extrusions
80/20
T-Slot Framing System, 17/64"Bore dia.
Mfr # 3030-BLACK-120
Zoro # G508449537
product price: $390.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$390.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Anodized
- Extrusion Texture Grooved
- Number of Open Slots 8
- Yield Strength 35,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 3030-BLACK-120
- Zoro # G508449537
- Country of Origin United States
- Category Aluminum Extrusions
Dimensions
Nominal Length | 10 ft |
Overall Length | 10 ft |
Bore Diameter | 17/64 in |
Profile Width | 3 in |
Slot Width | 0.8 in |
Profile Height | 3 in |
Weight per Unit Length | 0.31 in-lb |
Details
Material | Aluminum |
Finish | Anodized |
Extrusion Texture | Grooved |
Number of Open Slots | 8 |
Item | T-Slot Framing System |
Yield Strength | 35,000 psi |
Series | 15 Series |
Product Type | T-Slot |
System of Measurement | Inch |
Profile Shape | Square |
Relative Profile Weight | Heavy |
Temper | T5 |
Color | Black |
Profile Type | Quad |
Description
T Slot Framing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Starter Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves, Marine Blue/ Light Gray (HBR964887-3S-WW-PB)
- TOTALTURF Steel 2-Door Wall Cabinet With 2-Shelves (TO123542)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, 36"D, 96"H, 102"W (183609643096DS)
- ZORO SELECT Fixed Work Table, SS, 72" W, 24" D (2KRE8)
- 80/20 T-Slotted Extrusion, 10S, 97 Lx2 In H (1020-97)
- 80/20 Extrusion, T-Slotted, 10S, 72" L, 1" W (1030-72)
- 80/20 Extrusion, T-Slot, 15S, 72 In L, 1.5 In W (1515-S-72)
- 80/20 Access Hole Drill Jig, 40-4040 Profile (40-6075)
- 80/20 Extrusion, Boltless, 72 In L, 1 In W (9000-72)
- 80/20 Access Hole Drill 7.1mm Jig For 40-8080 (40-6135)
- 80/20 Access Hole Drill 7.1 mm (40-6070)
- 80/20 Structural Framing Systems