Shop All Aluminum Extrusions
80/20
T-Slot Framing System, 17/64"Bore dia.
Mfr # 3030-120
Zoro # G608449413
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$258.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Anodized
- Extrusion Texture Grooved
- Number of Open Slots 8
- Yield Strength 35,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 3030-120
- Zoro # G608449413
- Country of Origin United States
- Category Aluminum Extrusions
Dimensions
Profile Width | 3 in |
Nominal Length | 10 ft |
Weight per Unit Length | 0.31 in-lb |
Profile Height | 3 in |
Bore Diameter | 17/64 in |
Slot Width | 0.8 in |
Overall Length | 10 ft |
Details
Material | Aluminum |
Finish | Anodized |
Extrusion Texture | Grooved |
Number of Open Slots | 8 |
Yield Strength | 35,000 psi |
Item | T-Slot Framing System |
Series | 15 Series |
Profile Shape | Square |
Product Type | T-Slot |
Color | Clear |
Relative Profile Weight | Heavy |
Temper | T5 |
System of Measurement | Inch |
Profile Type | Quad |
Description
T Slot Framing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Decking, Ribbed Steel, 60 in W, 24 in D, Gray, Powder Coated Finish, Gauge: 22 (BSD-6024)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 12 in L, Gray (SSB423GY)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 1/2 in L, 3 1/2 in W, 3 in H, 50 PK (DSB109/110/116)
- ZORO SELECT Pail, Tight Head, Round, 1 gal, Steel, Gray (TH1-24RIG-34-P)
- 80/20 T-Slotted Extrusion, 15S, 97 LX3 In H (1530-LITE-97)
- 80/20 Access Hole Drill Jig .201 (6120)
- 80/20 Extrusion, 15S, 72 In L, 1.5 In W, 3 In H (1530-72)
- 80/20 Extrusion, T-Slotted, 15S, 72 In L, 1.5 In W (1515-72)
- 80/20 T-Slotted Extrusion, 10S, 97 Lx1 In H (1010-97)
- 80/20 Framing Extrusion, T-Slotted, 10 Series (1020-BLACK-72)
- 80/20 Extrusion, 15S, 72 In L, 1.5 In W, 4.5 In H (1545-72)
- 80/20 Structural Framing Systems