Shop All Structural Framing System Accessories
80/20
T-Slot Framing System, 17/64"Bore dia.
Mfr # 1545-S-120
Zoro # G808446632
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$313.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Series 15 Series
- Finish Anodized
- Number of Open Slots 8
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 1545-S-120
- Zoro # G808446632
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Nominal Length | 10 ft |
Weight per Unit Length | 0.28 in-lb |
Overall Length | 10 ft |
Profile Width | 1 1/2 in |
Bore Diameter | 17/64 in |
Slot Width | 0.8 in |
Profile Height | 4 1/2 in |
Details
Item | T-Slot Framing System |
Material | Aluminum |
Series | 15 Series |
Finish | Anodized |
Number of Open Slots | 8 |
Color | Clear |
Extrusion Texture | Smooth |
Relative Profile Weight | Heavy |
Profile Type | Triple |
Product Type | T-Slot |
Profile Shape | Rectangle |
System of Measurement | Inch |
Temper | T5 |
Yield Strength | 35,000 psi |
Description
Tslot Framing System Connector
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Stainless Steel Double Prong Pot Hook (J77-4401)
- ZORO SELECT In Line Wire Partition Post, Height 8 Ft (19N874)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, polypropylene, 11 in W, 3 in H, 5 3/8 in L, Clear (QUS232CL)
- MANHATTAN COMFORT Gramercy Wardrobe Armoire Closet, Brown (107GMC5)
- 80/20 Ins Crn Brkt 2 Hole 43X43 Znc Pltd Steel (14120)
- 80/20 Inside Corner Bracket, 4 Hole, For 15S (4301)
- 80/20 Economy Angle Clamp Block 40 Series (14117)
- 80/20 Black 15 S Universal Living Nub (4377-BLACK)
- 80/20 BHSCS & Economy T-Nut, PK15 (75-3422-15)
- 80/20 2 Hole Inside Gusset (40-4332)
- 80/20 Spring Snap Hook (65-2108)
- 80/20 Structural Framing Systems