Shop All Aluminum Extrusions
80/20
T-Slot Framing System, 17/64"Bore dia.
Mfr # 1545-120
Zoro # G808449558
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$315.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Anodized
- Extrusion Texture Grooved
- Number of Open Slots 8
- Yield Strength 35,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 1545-120
- Zoro # G808449558
- Country of Origin United States
- Category Aluminum Extrusions
Dimensions
Profile Height | 4 1/2 in |
Overall Length | 10 ft |
Bore Diameter | 17/64 in |
Slot Width | 0.8 in |
Nominal Length | 10 ft |
Profile Width | 1 1/2 in |
Weight per Unit Length | 0.29 in-lb |
Details
Material | Aluminum |
Finish | Anodized |
Extrusion Texture | Grooved |
Number of Open Slots | 8 |
Yield Strength | 35,000 psi |
Series | 15 Series |
Item | T-Slot Framing System |
Color | Clear |
Temper | T5 |
Relative Profile Weight | Heavy |
Profile Shape | Rectangle |
Profile Type | Triple |
System of Measurement | Inch |
Product Type | T-Slot |
Description
T Slot Framing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Industrial Workbench, Plastic Laminate Square Edge, 60W x 30D, Blue (606795)
- ZORO SELECT Pegboard Bin Clip, 13/32 In, PK5 (5TPF4)
- QUANTUM STORAGE SYSTEMS 40 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 8 in H, 11 5/8 in L, Red (QSB802RD)
- QUANTUM STORAGE SYSTEMS Clear Dust Cover Acrylic Inlays (DDC92000CL)
- 80/20 Extrusion, 15S, 72" L, 1.5" W, 1.5" H (1515-LS-72)
- 80/20 Extrusion, Double Flang, Boltless, 145 In L (9030-145)
- 80/20 Extrusion, T-Slot, 15S, 72 In L, 3 In H (1530-LS-72)
- 80/20 Extrusion, Boltless, 145 In L, 1 In W (9000-145)
- 80/20 T-Slotted Extrusion, 10S, 97 Lx2 In H (1020-97)
- 80/20 T-Slotted Extrusion, 10S, 72 Lx2 In H (1020-72)
- FAZTEK Framing Extrusion, Smth, L48In, 1.616Lb/Ft (15QE1530L-48)
- 80/20 Structural Framing Systems