Shop All Structural Framing System Accessories
80/20
T-Slot Framing System, 17/64"Bore dia.
Mfr # 1530-ULS-120
Zoro # G808447097
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$162.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Series 15 Series
- Finish Anodized
- Extrusion Texture Smooth
- Number of Open Slots 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 1530-ULS-120
- Zoro # G808447097
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Profile Width | 1 1/2 in |
Profile Height | 3 in |
Bore Diameter | 17/64 in |
Slot Width | 0.8 in |
Overall Length | 10 ft |
Nominal Length | 10 ft |
Weight per Unit Length | 0.13 in-lb |
Details
Item | T-Slot Framing System |
Material | Aluminum |
Series | 15 Series |
Finish | Anodized |
Extrusion Texture | Smooth |
Number of Open Slots | 6 |
Color | Clear |
Temper | T5 |
Profile Shape | Rectangle |
Product Type | T-Slot |
Yield Strength | 35,000 psi |
Profile Type | Double |
System of Measurement | Inch |
Relative Profile Weight | Ultra-Lite |
Description
Press-Fit Framing System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 18 in W x 1 1/2 in D x 61 in H, Gray (QLP-1861)
- METRO Wire Shelf, 24"D x 48"W, Chrome (2448BR)
- LITTLE GIANT Mobile Pallet Stand with Lower Deck, 48"X48", Adj. Height, Handle (2PDSEH486P2FLLR)
- TRITON PRODUCTS (2) 18 In. W x 36 In. H Black Steel Square Hole Pegboards 30 pc. LocHook Assortment & Hanging Bin System (LB18-BKKit)
- 80/20 Sq 1" Sgl Flanged Qf 145" Profile (9005-145)
- 80/20 Right Angle 0 Degree Pivot Nub 10 S (4001)
- 80/20 Blk 40S 4 Hole Inside Gusset Crnr Brkt (40-4336-BLACK)
- 80/20 Slot 4 Hole Lock Zinc Hinge 15/40 Series (12086)
- 80/20 Stanchion Cross Clamp 1" Diameter (5575)
- 80/20 FBHSCS & Economy T-Nut, For 2086, PK15 (3386-15)
- 80/20 Large Plastic Door Handle-Black (40-2060)
- 80/20 Structural Framing System Accessories