Shop All Structural Framing System Accessories
80/20
T-Slot Framing System, 17/64"Bore dia.
Mfr # 1530-UL-120
Zoro # G308447092
product price: $126.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$126.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Series 15 Series
- Finish Anodized
- Color Clear
- Number of Open Slots 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 1530-UL-120
- Zoro # G308447092
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Profile Width | 1 1/2 in |
Weight per Unit Length | 0.13 in-lb |
Slot Width | 0.8 in |
Nominal Length | 10 ft |
Bore Diameter | 17/64 in |
Overall Length | 10 ft |
Profile Height | 3 in |
Details
Item | T-Slot Framing System |
Material | Aluminum |
Series | 15 Series |
Finish | Anodized |
Color | Clear |
Number of Open Slots | 6 |
Extrusion Texture | Grooved |
System of Measurement | Inch |
Relative Profile Weight | Ultra-Lite |
Temper | T5 |
Profile Type | Double |
Yield Strength | 35,000 psi |
Product Type | T-Slot |
Profile Shape | Rectangle |
Description
Tslot Framing System Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Handle & Lock Set With Keys Replacement for Cabinet Model 237635 (RP9008)
- LEAKTITE White 5 gal Plastic Bucket Lid (LD6G01WH010)
- TRESTON Small Parts Drawer Unit, 24 Drawers, Clear (291-3)
- ZORO SELECT Capseal, Round Head, 2 In., Poly, PK10 (GSAMBA20)
- 80/20 2 Hole Inside Gusset, For 25-2525 (25-4132)
- 80/20 Bi-Slot Adj. 1" X 1" T-Slot 242" Profile (1002-242)
- 80/20 Black 10 S 90 Degree Pivot Nub (4188-BLACK)
- 80/20 Panel Stiffener, Handle/No Handle (2424)
- 80/20 Swivel Caster, 7/16-14 Stem, Brake, 4" (2305)
- 80/20 Black 15 S Right Angle 90 Degree Pivot (4405-BLACK)
- FATH Cube Connector, 40 Series (093WW405N08)
- 80/20 Structural Framing Systems