Shop All Aluminum Extrusions
80/20
T-Slot Framing System, 17/64"Bore dia.
Mfr # 1530-S-120
Zoro # G408449378
original price:
$294.71
25% off
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$219.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Anodized
- Extrusion Texture Smooth
- Number of Open Slots 6
- Yield Strength 35,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 1530-S-120
- Zoro # G408449378
- Country of Origin United States
- Category Aluminum Extrusions
Dimensions
Nominal Length | 10 ft |
Profile Height | 3 in |
Slot Width | 0.8 in |
Overall Length | 10 ft |
Weight per Unit Length | 0.19 in-lb |
Profile Width | 1 1/2 in |
Bore Diameter | 17/64 in |
Details
Material | Aluminum |
Finish | Anodized |
Extrusion Texture | Smooth |
Number of Open Slots | 6 |
Yield Strength | 35,000 psi |
Item | T-Slot Framing System |
Series | 15 Series |
Profile Shape | Rectangle |
Relative Profile Weight | Heavy |
System of Measurement | Inch |
Product Type | T-Slot |
Color | Clear |
Temper | T5 |
Profile Type | Double |
Description
T Slot Framing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Inside Corner Bracket, 4 Hole, For 10S (4115)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 120 in H, 102 in W, 42 in D (184212043096DS)
- HALLOWELL Bulk Storage Locker Starter, 36 in W, 48 in D, 90 in H, 0 Shelves, 2 Doors, Steel, Unassembled (BSL364890-R-2S-HG)
- ZORO SELECT Hammer Tool Holder, Pk5 (6YE22)
- 80/20 Extrusion, T-Slot, 15S, 72 In L, 1.5 In W (1530-S-72)
- 80/20 T-Slotted Extrusion, 10S, 6 LX2 In H (2566)
- 80/20 Extrusion, 15S, 72 In L, 1.5 In W, 4.5 In H (1545-72)
- 80/20 T-Slot, 15S, 97 In L, 1.5 In W, 3 In H (1530-97)
- 80/20 Extrusion, T-Slot, 15S, 72 In L, 1.5 In W (1515-S-72)
- 80/20 Extrusion, Double Flang, Boltless, 145 In L (9030-145)
- 80/20 Extrusion, T-Slotted, 10S, 72" L, 1" W (1030-72)
- 80/20 Structural Framing Systems