Shop All Aluminum Extrusions
80/20
T-Slot Framing System, 17/64"Bore dia.
Mfr # 1530-LS-120
Zoro # G408449477
original price:
$280.17
31% off
new price: $191.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$191.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Anodized
- Extrusion Texture Smooth
- Number of Open Slots 6
- Yield Strength 35,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 1530-LS-120
- Zoro # G408449477
- Country of Origin United States
- Category Aluminum Extrusions
Dimensions
Slot Width | 0.8 in |
Overall Length | 10 ft |
Bore Diameter | 17/64 in |
Nominal Length | 10 ft |
Weight per Unit Length | 0.16 in-lb |
Profile Width | 1 1/2 in |
Profile Height | 3 in |
Details
Material | Aluminum |
Finish | Anodized |
Extrusion Texture | Smooth |
Number of Open Slots | 6 |
Yield Strength | 35,000 psi |
Series | 15 Series |
Item | T-Slot Framing System |
Profile Type | Double |
Product Type | T-Slot |
System of Measurement | Inch |
Profile Shape | Rectangle |
Color | Clear |
Temper | T5 |
Relative Profile Weight | Lite |
Description
T Slot Framing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank 60", 2"NPT (H-2-60-S1)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HDC-246078-4S95)
- ZORO SELECT Pegboard Bin Kit, 5 x 11 x 10-7/8, PK6 (5TPP4)
- JAMCO Mobile Workbench Cabinet, 1200 lb., 21 In. (YZ136U500)
- 80/20 T-Slotted Extrusion, 10S, 97 Lx1 In H (1010-97)
- 80/20 Extrusion, T-Slotted, 15S, 72 In L, 1.5 In W (1515-72)
- 80/20 T-Slotted Extrusion, 10S, 97 Lx2 In H (1020-97)
- 80/20 Extrusion, T-Slot, 15S, 72 In L, 1.5 In W (1515-S-72)
- 80/20 T-Slotted Extrusion, 10S, 6 LX1 In H (2565)
- 80/20 Extrusion, T-Slot, 15S, 72 In L, 1.5 In W (1530-S-72)
- 80/20 T-Slotted Extrusion, 15S, 97 LX3 In H (1530-LITE-97)
- 80/20 Structural Framing Systems