Shop All Aluminum Extrusions
80/20
T-Slot Framing System, 17/64"Bore dia.
Mfr # 1530-LITE-BLACK-120
Zoro # G508449476
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$249.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Anodized
- Extrusion Texture Grooved
- Number of Open Slots 6
- Series 15 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 1530-LITE-BLACK-120
- Zoro # G508449476
- Country of Origin United States
- Category Aluminum Extrusions
Dimensions
Profile Height | 3 in |
Overall Length | 10 ft |
Nominal Length | 10 ft |
Bore Diameter | 17/64 in |
Weight per Unit Length | 0.16 in-lb |
Profile Width | 1 1/2 in |
Slot Width | 0.8 in |
Details
Material | Aluminum |
Finish | Anodized |
Extrusion Texture | Grooved |
Number of Open Slots | 6 |
Item | T-Slot Framing System |
Series | 15 Series |
Yield Strength | 35,000 psi |
System of Measurement | Inch |
Profile Type | Double |
Relative Profile Weight | Lite |
Temper | T5 |
Product Type | T-Slot |
Profile Shape | Rectangle |
Color | Black |
Description
T Slot Framing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 3 Gal Open Head Pail with Steel Handle, White (PAIL-35-PWS)
- GLOBAL INDUSTRIAL 34-1/2W x 30D x 80H Cabinet Shop Desk with Pigeonhole Riser, Pegboard & Upper Cabinet, Gray (249692GY)
- KNAPE & VOGT White Steel Regular Duty Bracket 16 Ga. 8 in. L 160 lb (180 WH 8)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (HDC-247278-4S95)
- 80/20 T-Slotted Extrusion, 15S, 72 LX3 In H (1530-LITE-72)
- 80/20 Extrusion, 15S, 72 In L, 1.5 In W, 4.5 In H (1545-72)
- 80/20 T-Slot, 15S, 72 In L, 3 In W, 3 In H (3030-72)
- 80/20 Joining Plate, 15 Series (4306-BLACK)
- 80/20 Framing Extrusion, T-Slotted, 15 Series (1515-48)
- 80/20 Joining Plate, 10 Series (4265-BLACK)
- 80/20 Access Hole Drill Jig-4 Hole .281 (6135)
- 80/20 Structural Framing Systems