Shop All Aluminum Extrusions
80/20
T-Slot Framing System, 17/64"Bore dia.
Mfr # 1530-LITE-120
Zoro # G908563574
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$142.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Anodized
- Extrusion Texture Grooved
- Number of Open Slots 6
- Yield Strength 35,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 1530-LITE-120
- Zoro # G908563574
- Country of Origin United States
- Category Aluminum Extrusions
Dimensions
Profile Height | 3 in |
Overall Length | 10 ft |
Weight per Unit Length | 0.16 in-lb |
Nominal Length | 10 ft |
Bore Diameter | 17/64 in |
Profile Width | 1 1/2 in |
Slot Width | 0.8 in |
Details
Material | Aluminum |
Finish | Anodized |
Extrusion Texture | Grooved |
Number of Open Slots | 6 |
Yield Strength | 35,000 psi |
Item | T-Slot Framing System |
Series | 15 Series |
System of Measurement | Inch |
Relative Profile Weight | Lite |
Profile Type | Double |
Profile Shape | Rectangle |
Temper | T5 |
Color | Clear |
Product Type | T-Slot |
Description
T Slot Framing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (1442 GRAY)
- MOLDED FIBERGLASS Stacking Container, Gray, Fiberglass Reinforced Plastic, 20 in W, 7 1/2 in H (7801085172W)
- QUANTUM STORAGE SYSTEMS 15 lb Drawer Storage Bin, High Impact Polystyrene, 3 3/4 in W, 4 5/8 in H, 11 5/8 in L, Gray (QED501GY)
- RUBBERMAID Storage Tote, Clear, 29 in L, 17 3/4 in W, 6 1/8 in H, 10.25 gal Volume Capacity (RMCC410001)
- 80/20 Extrusion, T-Slot, 15S, 72 In L, 1.5 In W (1530-S-72)
- 80/20 Extrusion, Double Flang, Boltless, 145 In L (9030-145)
- 80/20 Extrusion, 15S, 72 In L, 1.5 In W, 4.5 In H (1545-72)
- 80/20 Extrusion, Double Flange, Boltless, 72 In L (9030-72)
- 80/20 Access Hole Drill Jig For 1515 .281 (6075)
- 80/20 Joining Plate, 15 Series (4306-BLACK)
- 80/20 T-Slotted Extrusion, 15S, 97 LX3 In H (1530-LITE-97)
- 80/20 Aluminum Extrusions