Shop All Aluminum Extrusions
80/20
T-Slot Framing System, 17/64"Bore dia.
Mfr # 1530-BLACK-120
Zoro # G408449361
original price:
$324.60
19% off
new price: $261.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$261.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Anodized
- Extrusion Texture Grooved
- Number of Open Slots 6
- Series 15 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 1530-BLACK-120
- Zoro # G408449361
- Country of Origin United States
- Category Aluminum Extrusions
Dimensions
Overall Length | 10 ft |
Profile Height | 3 in |
Bore Diameter | 17/64 in |
Nominal Length | 10 ft |
Slot Width | 0.8 in |
Profile Width | 1 1/2 in |
Weight per Unit Length | 0.2 in-lb |
Details
Material | Aluminum |
Finish | Anodized |
Extrusion Texture | Grooved |
Number of Open Slots | 6 |
Series | 15 Series |
Item | T-Slot Framing System |
Yield Strength | 35,000 psi |
System of Measurement | Inch |
Temper | T5 |
Relative Profile Weight | Heavy |
Product Type | T-Slot |
Color | Black |
Profile Shape | Rectangle |
Profile Type | Double |
Description
T Slot Framing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 18 3/8 in W, 11 7/8 in H, 29 in L, Blue (QMS743BL)
- MILWAUKEE TOOL Polymer, Plastic Divider for PACKOUTâ„¢ Crate, Black, 13.0 in L, 3 7/10 in W, 9.2 in H (48-22-8040)
- EQUIPTO Quick View Cabinet-SetUp, 24X36X78, WH (QVC362478SU-WH)
- CON-TACT BRAND Shelf Liner, Clear Diamonds 20"x5 Ft., PK6 (05F-C5T20-06)
- 80/20 T-Slotted Extrusion, 10S, 6 LX1 In H (2565)
- 80/20 Extrusion, Flanged, Boltless, Length 72 In (9025-72)
- 80/20 Extrusion, T-Slot, 15S, 72 In L, 3 In H (1530-LS-72)
- 80/20 Extrusion, T-Slotted, 15S, 97 In L, 1.5 In W (1515-97)
- 80/20 Access Hole Drill Jig-4 Hole .281 (6135)
- 80/20 Access Hole Drill Jig .201 (6120)
- FAZTEK Fastener Set, Bright Zinc Finish, PK6 (15MFA3928)
- 80/20 Aluminum Extrusions