Shop All Structural Framing System Accessories
80/20
T-Slot Framing System, 17/64"Bore dia.
Mfr # 1530-120
Zoro # G508447106
original price:
$294.71
44% off
new price: $163.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$163.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Series 15 Series
- Finish Anodized
- Color Clear
- Number of Open Slots 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 1530-120
- Zoro # G508447106
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Nominal Length | 10 ft |
Profile Width | 1 1/2 in |
Profile Height | 3 in |
Weight per Unit Length | 0.2 in-lb |
Overall Length | 10 ft |
Bore Diameter | 17/64 in |
Slot Width | 0.8 in |
Details
Item | T-Slot Framing System |
Material | Aluminum |
Series | 15 Series |
Finish | Anodized |
Color | Clear |
Number of Open Slots | 6 |
Extrusion Texture | Grooved |
Profile Type | Double |
Temper | T5 |
Yield Strength | 35,000 psi |
Product Type | T-Slot |
Relative Profile Weight | Heavy |
Profile Shape | Rectangle |
System of Measurement | Inch |
Description
Tslot Framing System Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 18 in W x 1/4 in D x 20 in H, Gray (QBR-1819)
- DURHAM MFG Compartment Drawer with 13 compartments, Steel (119-17-S1158)
- VESTIL Drum Storage Rack, 2 Wide, 3 High (DRK-2-3)
- DAYTON Drum Rack, (9) 55 gal., Steel (31CA32)
- 80/20 Black 15 S Aluminum Hinge (2085-BLACK)
- 80/20 Lift-Off Hinge Left Notab Nylon Blk (12119)
- 80/20 Black 10 S 90 Degree Combo Arm Pivot (4158-BLACK)
- 80/20 Universal Pivot Nub 80mm 40 S (40-4386)
- 80/20 Die-Cast Foor Bracket 45 Series (14008)
- 80/20 Anchor Fastener, For 15S (3360)
- SIMPSON STRONG-TIE 1.31 in. H X 1 in. W 20 Ga. Plywood Panel Sheathing Clip (PSCA 15/32)
- 80/20 Structural Framing System Accessories