Shop All Aluminum Extrusions
80/20
T-Slot Framing System, 17/64"Bore dia.
Mfr # 1515-BLACK-120
Zoro # G508563516
original price:
$291.55
45% off
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$157.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Anodized
- Extrusion Texture Grooved
- Number of Open Slots 4
- Yield Strength 35,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 1515-BLACK-120
- Zoro # G508563516
- Country of Origin United States
- Category Aluminum Extrusions
Dimensions
Overall Length | 10 ft |
Bore Diameter | 17/64 in |
Weight per Unit Length | 0.11 in-lb |
Nominal Length | 10 ft |
Profile Height | 1 1/2 in |
Profile Width | 1 1/2 in |
Slot Width | 0.8 in |
Details
Material | Aluminum |
Finish | Anodized |
Extrusion Texture | Grooved |
Number of Open Slots | 4 |
Item | T-Slot Framing System |
Yield Strength | 35,000 psi |
Series | 15 Series |
Relative Profile Weight | Heavy |
Product Type | T-Slot |
Temper | T5 |
System of Measurement | Inch |
Profile Shape | Square |
Color | Black |
Profile Type | Single |
Description
T Slot Framing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 12 Strainless Steel Screws & 12 Plastic Wall Anchors for Mounting Stainless Steel LocBoard (LB-MHKS)
- VESTIL Galvanized Steel Drum Cover With Handle (DC-245-H)
- FLAMBEAU Adjustable Compartment Box with 35 compartments, Plastic, 1 15/16 in H x 8-3/16 in W (T5007AT)
- ALBA Metal Cubicle Valet Hook, Black/Silver (ABAPMMOUSPART)
- 80/20 Framing Extrusion, T-Slotted, 10 Series (1010-BLACK-72)
- 80/20 T-Slotted Extrusion, 10S, 6 LX1 In H (2565)
- 80/20 T-Slot, 15S, 72 In L, 3 In W (3030-LS-72)
- 80/20 Extrusion, T-Slotted, 15S, 97 In L, 1.5 In W (1515-97)
- 80/20 Extrusion, T-Slot, 15S, 72 In L, 1.5 In W (1530-S-72)
- 80/20 Access Hole Drill, 5.1mm Diameter (25-6115)
- EZTUBE Extrusion for 1/4in Recessed Panel Black, 60in L x 1in W x 1in H (100-160-5 BK)
- 80/20 Structural Framing Systems