Shop All Structural Framing System Accessories
80/20
T-Slot Framing System, 10mm Bore dia.
Mfr # 45-9090-6.05M
Zoro # G008446753
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$699.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Series 45 Series
- Finish Anodized
- Number of Open Slots 8
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 45-9090-6.05M
- Zoro # G008446753
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Profile Width | 90 mm |
Profile Height | 90 mm |
Slot Width | 20.1 mm |
Bore Diameter | 10 mm |
Weight per Unit Length | 0.3 in-lb |
Overall Length | 238.19 in |
Nominal Length | 20 ft |
Details
Item | T-Slot Framing System |
Material | Aluminum |
Series | 45 Series |
Finish | Anodized |
Number of Open Slots | 8 |
Color | Clear |
Extrusion Texture | Smooth |
Yield Strength | 241.1 N/mm² |
Profile Shape | Square |
Product Type | T-Slot |
Relative Profile Weight | Lite |
System of Measurement | Metric |
Profile Type | Quad |
Temper | T5 |
Description
Press-Fit Framing System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTAMATE ROLLING WORK BENCH 44""H (PM5093)
- STRONG HOLD Locker (TA-50-TAC-P)
- HALLOWELL Bulk Storage Locker Starter, 48 in W, 36 in D, 90 in H, 0 Shelves, 1 Doors, Steel, Unassembled (BSL483690-R-1S-HG)
- ZORO SELECT Drum Plug Wrench, Iron, 15 1/2 In L (59)
- 80/20 Bright Anchor Fastener Cam Only 30S (13185)
- 80/20 8 Hole Inside Gusset, For 1020/2020 (4138)
- 80/20 Hidden Corner Connector, Inside-Inside (33450)
- 80/20 Square Corner Connector 2-Way 30 Series (14170)
- 80/20 Inside Corner Bracket, 2 Mounting Holes, 1-1/2 in L, 1-5/16 in W, Aluminum, 15 Series (4302)
- 80/20 End Cap 40X40 1Pin Tab8 Nylon Blk (12260)
- 80/20 Economy T-Nut 5/16-18 40S Black (40-3278)
- 80/20 Structural Framing Systems