Shop All Aluminum Extrusions
80/20
T-Slot Framing System, 10mm Bore dia.
Mfr # 45-9090-3M
Zoro # G308449386
product price: $413.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$413.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Anodized
- Extrusion Texture Smooth
- Number of Open Slots 8
- Series 45 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 45-9090-3M
- Zoro # G308449386
- Country of Origin United States
- Category Aluminum Extrusions
Dimensions
Slot Width | 20.1 mm |
Weight per Unit Length | 0.3 in-lb |
Profile Width | 90 mm |
Nominal Length | 10 ft |
Profile Height | 90 mm |
Overall Length | 238.19 in |
Bore Diameter | 10 mm |
Details
Material | Aluminum |
Finish | Anodized |
Extrusion Texture | Smooth |
Number of Open Slots | 8 |
Series | 45 Series |
Yield Strength | 241.1 N/mm² |
Item | T-Slot Framing System |
Profile Shape | Square |
Product Type | T-Slot |
Color | Clear |
Temper | T5 |
System of Measurement | Metric |
Profile Type | Quad |
Relative Profile Weight | Lite |
Description
T Slot Framing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Hvy Dty Machine Table, 2 Shlvs, Optional Drawer, 24X18X30 (MT12G182430-3K295)
- ZORO SELECT Open Head Salvage Drum, Steel, 10 gal, Unlined, Yellow (HM1002Q)
- AKRO-MILS Plastic Divider, Black, 14 1/8 in L, Not Applicable W, 4 13/32 in H, 6 PK (40234)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-2472)
- 80/20 Extrusion, 15S, 72 In L, 1.5 In W, 4.5 In H (1545-72)
- 80/20 Extrusion, Double Flange, Boltless, 72 In L (9030-72)
- 80/20 T-Slot, 15S, 72 In L, 3 In W, 3 In H (3030-72)
- 80/20 Extrusion, Flanged, Boltless, Length 72 In (9025-72)
- 80/20 Extrusion, T-Slotted, 10S, 72 In L, 2 In W. (2020-72)
- 80/20 Framing Extrusion, T-Slotted, 10 Series (1010-BLACK-72)
- EZTUBE Extrusion for 3/4in Flush Panel Black, 98in L x 1in W x 1in H (100-110-8 BK)
- 80/20 Structural Framing Systems