Shop All Aluminum Extrusions
80/20
T-Slot Framing System, 10mm Bore dia.
Mfr # 45-4590-6.05M
Zoro # G708449436
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$484.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Anodized
- Extrusion Texture Smooth
- Number of Open Slots 6
- Yield Strength 241.1 N/mm²
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 45-4590-6.05M
- Zoro # G708449436
- Country of Origin United States
- Category Aluminum Extrusions
Dimensions
Nominal Length | 20 ft |
Bore Diameter | 10 mm |
Profile Width | 45 mm |
Profile Height | 90 mm |
Slot Width | 19 mm |
Overall Length | 238.19 in |
Weight per Unit Length | 0.19 in-lb |
Details
Material | Aluminum |
Finish | Anodized |
Extrusion Texture | Smooth |
Number of Open Slots | 6 |
Yield Strength | 241.1 N/mm² |
Item | T-Slot Framing System |
Series | 45 Series |
System of Measurement | Metric |
Color | Clear |
Relative Profile Weight | Lite |
Profile Shape | Rectangle |
Product Type | T-Slot |
Profile Type | Double |
Temper | T5 |
Description
T Slot Framing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelf, 24"D x 48"W, Carbon Steel (ZLES-4824W)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 42 in H x 33 3/4 in W, 7 Shelves, Gray (398-95)
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 6 in H, 11 5/8 in L, Red (30080RED)
- STERILITE 8 gal Storage Tote, Clear/White, Polypropylene, 23 3/4 in L x 16 in W x 6 7/8 in H (14968006)
- 80/20 Access Hole Drill Jig For 1515 .281 (6075)
- 80/20 Extrusion, T-Slot, 15S, 72 In L, 1.5 In W (1530-S-72)
- 80/20 T-Slot, 15S, 72 In L, 3 In W, 3 In H (3030-72)
- 80/20 Joining Plate, 10 Series (4265-BLACK)
- 80/20 Framing Extrusion, T-Slotted, 15 Series (1530-48)
- 80/20 Extrusion, T-Slotted, 10S, 72" L, 1" W (1030-72)
- FAZTEK Framing Extrusion, Smth, L96In, 1.406Lb/Ft (15QE1515-96)
- 80/20 Aluminum Extrusions