Shop All Aluminum Extrusions
80/20
T-Slot Framing System, 10mm Bore dia.
Mfr # 45-4590-3M
Zoro # G708449481
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$218.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Anodized
- Extrusion Texture Smooth
- Number of Open Slots 6
- Series 45 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 45-4590-3M
- Zoro # G708449481
- Country of Origin United States
- Category Aluminum Extrusions
Dimensions
Nominal Length | 10 ft |
Profile Height | 90 mm |
Overall Length | 238.19 in |
Weight per Unit Length | 0.19 in-lb |
Profile Width | 45 mm |
Slot Width | 19 mm |
Bore Diameter | 10 mm |
Details
Material | Aluminum |
Finish | Anodized |
Extrusion Texture | Smooth |
Number of Open Slots | 6 |
Series | 45 Series |
Item | T-Slot Framing System |
Yield Strength | 241.1 N/mm² |
System of Measurement | Metric |
Profile Type | Double |
Color | Clear |
Temper | T5 |
Relative Profile Weight | Lite |
Product Type | T-Slot |
Profile Shape | Rectangle |
Description
T Slot Framing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Industrial Workbench (DTWS001)
- 80/20 Uv Wire Ties, Black, 6", 18 lb., PK100 (2890)
- HASTINGS HOME 4-tier Wood Shoe Rack, Storage Bench Closet, Bathroom, Kitchen, Entry Organizer (893131SDG)
- AKRO-MILS 30 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 10 7/8 in L, Beige (30230STONE)
- 80/20 T-Slotted Extrusion, 10S, 72 Lx2 In H (1020-72)
- 80/20 Extrusion, Boltless, 145 In L, 1 In W (9000-145)
- 80/20 Access Hole Drill 7.1 mm (40-6070)
- 80/20 Joining Plate, 15 Series (4306-BLACK)
- 80/20 Framing Extrusion, T-Slotted, 15 Series (1530-48)
- 80/20 Extrusion, T-Slotted, 10S, 72 In L, 2 In W. (2020-72)
- SIMPSON STRONG-TIE Simpson Strong Tie H2.5AZ H2.5AZ Hurricane Tie (747925)
- 80/20 Aluminum Extrusions