Shop All Aluminum Extrusions
80/20
T-Slot Framing System, 10mm Bore dia.
Mfr # 45-4545-LITE-6.05M
Zoro # G708449467
original price:
$276.93
36% off
new price: $174.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$174.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Anodized
- Extrusion Texture Smooth
- Number of Open Slots 4
- Yield Strength 241.1 N/mm²
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 45-4545-LITE-6.05M
- Zoro # G708449467
- Country of Origin United States
- Category Aluminum Extrusions
Dimensions
Profile Width | 45 mm |
Profile Height | 45 mm |
Weight per Unit Length | 0.07 in-lb |
Slot Width | 20.1 mm |
Bore Diameter | 10 mm |
Overall Length | 238.19 in |
Nominal Length | 20 ft |
Details
Material | Aluminum |
Finish | Anodized |
Extrusion Texture | Smooth |
Number of Open Slots | 4 |
Yield Strength | 241.1 N/mm² |
Item | T-Slot Framing System |
Series | 45 Series |
Product Type | T-Slot |
Color | Clear |
System of Measurement | Metric |
Profile Shape | Square |
Relative Profile Weight | Lite |
Temper | T5 |
Profile Type | Single |
Description
T Slot Framing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pegboard Hook Assortment Kit, 95 Pc (5TPJ5)
- AZAR DISPLAYS 11.5"W 11.5"D x 11.5"H Riser Display, PK4 (515310)
- LEWISBINS 70 lb Hang & Stack Storage Bin, Plastic, 22 1/2 in W, 6 1/8 in H, 29 5/8 in L, Red (SN3022-6 RED)
- SHUTER Storage Bin Drop Down (1010109)
- 80/20 T-Slot, 15S, 97 In L, 1.5 In W, 3 In H (1530-97)
- 80/20 Extrusion, 15S, 72 In L, 1.5 In W, 3 In H (1530-72)
- 80/20 Access Hole Drill Jig For 1515 .281 (6075)
- 80/20 Framing Extrusion, T-Slotted, 15 Series (1515-48)
- 80/20 Joining Plate, 15 Series (4306-BLACK)
- 80/20 Access Hole Drill .201 X 2.3 10 S (6115)
- EZTUBE Extrusion for 3/4in Flush Panel Black, 60in L x 1in W x 1in H, QR 1 End (100-110-5 BK 1QR)
- 80/20 Aluminum Extrusions