Shop All Aluminum Extrusions
80/20
T-Slot Framing System, 10mm Bore dia.
Mfr # 45-4545-6.05M
Zoro # G308449409
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$226.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Anodized
- Extrusion Texture Smooth
- Number of Open Slots 4
- Yield Strength 241.1 N/mm²
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 45-4545-6.05M
- Zoro # G308449409
- Country of Origin United States
- Category Aluminum Extrusions
Dimensions
Overall Length | 238.19 in |
Weight per Unit Length | 0.11 in-lb |
Profile Height | 45 mm |
Nominal Length | 20 ft |
Bore Diameter | 10 mm |
Profile Width | 45 mm |
Slot Width | 20.1 mm |
Details
Material | Aluminum |
Finish | Anodized |
Extrusion Texture | Smooth |
Number of Open Slots | 4 |
Yield Strength | 241.1 N/mm² |
Series | 45 Series |
Item | T-Slot Framing System |
Profile Type | Single |
System of Measurement | Metric |
Relative Profile Weight | Standard |
Profile Shape | Square |
Product Type | T-Slot |
Color | Clear |
Temper | T5 |
Description
T Slot Framing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Akro-Mils Bin Cup 30101 For Shelf Bins - 3-1/4" x 2" x 3", White (30101)
- KRUEGER Leak Gauge, Tank, 32", 2"NPT (K-2-32)
- EKENA MILLWORK Hamilton Steel Bracket, Unfinished 2"W x 12"D x 12"H (BKTM02X12X12HACRS)
- LAVI INDUSTRIES , Scroll Finial, for 2" Tubing, Polished Brass (00-606/2)
- 80/20 Joining Plate, 15 Series (4306-BLACK)
- 80/20 Framing Extrusion, T-Slotted, 15 Series (1530-48)
- 80/20 T-Slotted Extrusion, 15S, 72 LX3 In H (1530-LITE-72)
- 80/20 Extrusion, Flanged, Boltless, Length 72 In (9025-72)
- 80/20 Framing Extrusion, T-Slotted, 10 Series (1020-BLACK-72)
- 80/20 Extrusion, 15S, 72" L, 1.5" W, 1.5" H (1515-LS-72)
- 80/20 Framing Extrusion, T-Slotted, 10 Series (1010-BLACK-72)
- 80/20 Structural Framing Systems