Shop All Structural Framing System Accessories
This Product is Discontinued
80/20
T-Slot Cover, For Use With 40 Series (Discontinued)
Mfr # 40-2110
Zoro # G3442442
This Product is Discontinued
Key Features
- Material Polypropylene
- For Use With 40 Series
- Series 40 Series
- Finish Matte
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 40-2110
- Zoro # G3442442
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Overall Height | 6 mm |
Overall Width | 12 mm |
Overall HxW | 6 mm x 12 mm |
Overall LxH | 1.9 m x 6 mm |
For Slot Width | 8.2 mm |
Overall LxWxH | 1.9 m x 12 mm x 6 mm |
Overall Length | 1.9 m |
Details
Item | T-Slot Cover |
Material | Polypropylene |
For Use With | 40 Series |
Series | 40 Series |
Finish | Matte |
System of Measurement | Metric |
Product Type | T-Slot Cover |
Includes Fasteners | No |
For Profile Type | Single |
Color | Black |
Cover Type | Dust Cover |
Compatible Brand and Series | 40 Series, 80/20 |
Description
T-Slot Cover, Matte, 40 Series, Overall Height 6 mm, Overall Width 12 mm, Overall Length 1.9 m, Metric, Black, For Slot Width 8.2 mm, Polypropylene, Includes Fasteners No, Dust Cover, For Profile Type Single, Mounting Type Flush, Compatible Brand and Series 40 Series, 80/20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.