Shop All Structural Framing System Accessories
80/20
T-Slot Cover, For Use With 25 Series
Mfr # 25-2113
Zoro # G0450107
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- For Use With 25 Series
- Series 25 Series
- Finish Matte
- Overall HxW 3 mm x 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 25-2113
- Zoro # G0450107
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Overall HxW | 3 mm x 9 mm |
Overall Width | 9 mm |
For Slot Width | 6.5 mm |
Overall LxH | 1.9 m x 3 mm |
Overall Length | 1.9 m |
Overall Height | 3 mm |
Details
Item | T-Slot Cover |
Material | PVC |
For Use With | 25 Series |
Series | 25 Series |
Finish | Matte |
Cover Type | Dust Cover |
Includes Fasteners | No |
Product Type | T-Slot Cover |
Color | Black |
Compatible Brand and Series | 25 Series, 80/20 |
System of Measurement | Metric |
For Profile Type | Single |
Description
T-Slot Cover, Matte, 25 Series, Overall Height 3 mm, Overall Width 9 mm, Overall Length 1.9 m, Metric, Black, For Slot Width 6.5 mm, PVC, Includes Fasteners No, Dust Cover, For Profile Type Single, Mounting Type Flush, Compatible Brand and Series 25 Series, 80/20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Single Rivet Beam, 48inL, Gray (254CP80)
- LITTLE GIANT Workbench, Butcher Block, 72" W, 30" D (WSJ2-3072-36-DR)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 22 1/2 in L, Not Applicable W, 17 1/2 in H, 6 PK (DL93060CO)
- STARTECH.COM 6U 12" Wall Mounting Bracket, WALLMOUNT6 (WALLMOUNT6)
- 80/20 Slotted Corner Bracket 2 Hole 42mm (14083)
- 80/20 Slotted Corner Bracket 2 Hole 42mm (14092)
- 80/20 Roll In T-Nut W/ Ball Spring Sa M5 (13029)
- 80/20 Joining Plate, 10 Series (2567)
- 80/20 Slam Latch W/O Key Die Cast Zinc Pc Blk (12147)
- 80/20 Dbl T-Nut & 2 FBHSCS, For 10S, PK6 (3356-6)
- FATH Cube Connector, 20 Series (093WW201N05)
- 80/20 Structural Framing Systems