Shop All Structural Framing System Accessories
80/20
T-Slot Cover, For 30 Series, 78.74 In. L
Mfr # 14193
Zoro # G2247287
product price: $11.19
/ea
Not eligible for select promotions
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- For Use With 30 Series
- Series 30 Series
- Finish Matte
- Width (In.) 78 37/50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 14193
- Zoro # G2247287
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 78 37/50 in |
Overall Width | 10 mm |
Overall Length | 2 m |
For Slot Width | 8.2 mm |
Overall HxW | 9 mm x 10 mm |
Overall LxH | 2 m x 9 mm |
Overall Height | 9 mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | T-Slot Cover |
Material | Polypropylene |
For Use With | 30 Series |
Series | 30 Series |
Finish | Matte |
Color | Black |
Product Type | T-Slot Cover |
System of Measurement | Metric |
Cover Type | Dust Cover |
For Profile Type | Single |
Includes Fasteners | No |
Compatible Brand and Series | 30 Series, 80/20 |
Description
T-Slot Cover, Matte, 30 Series, Overall Height 9 mm, Overall Width 10 mm, Overall Length 2 m, Metric, Black, For Slot Width 8.2 mm, Polypropylene, Includes Fasteners No, Dust Cover, For Profile Type Single, Compatible Brand and Series 30 Series, 80/20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSBURY INDUSTRIES Wardrobe Locker, 38-1/4" W, 18" D, 74" H, (3) Wide, (9) Openings, Gray (93368GY-U)
- ADVANTUS Divided Supply Box, Clear Blue, 10.1" L, 7.5" W, 6.5" H (AVT37375)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Blue, Polypropylene, 17 1/4 in L, 11 in W, 12 in H (TUB1711-12BL)
- TRESTON Cord Holder, 4inHx2inWx8-1/2inD, 22 lb. (838896-51)
- 80/20 T-Handle Hex Wrench 5/32" (6110)
- 80/20 Panel Retainer, 15 Series, Width 1-1/2 In. (2434)
- 80/20 Black 15 S 90 Deg Pivot Bracket W/L-Hand (4318-BLACK)
- 80/20 Inside Corner Bracket 3 Hole 40 S (40-4376)
- 80/20 End Cap, For 25-2525, PK2 (25-2015-2)
- 80/20 Roll In T-Nut W/Spring Leaf Sa M8 (13095)
- 80/20 Bondhus Standard Ball End L-Wrench Set (6111)
- 80/20 Structural Framing System Accessories