Shop All Structural Framing System Accessories
80/20
T-Slot Cover, For 15S
Mfr # 2110
Zoro # G2733674
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- For Use With 1515, 1530
- Series 15 Series
- Finish Matte
- Length 72.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 2110
- Zoro # G2733674
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Length | 72.5 in |
Overall Width | 31/64 in |
Overall Height | 7/32 in |
Overall HxW | 7/32 in x 31/64 in |
For Slot Width | 0.4 in |
Overall Length | 72 1/2 in |
Overall LxH | 72 1/2 in x 7/32 in |
Details
Item | T-Slot Cover 72.5" Length |
Material | Polypropylene |
For Use With | 1515, 1530 |
Series | 15 Series |
Finish | Matte |
System of Measurement | Inch |
Includes Fasteners | No |
Compatible Manufacturer Model Number | 1515, 1530 |
Product Type | T-Slot Cover |
For Profile Type | Single |
Color | Black |
Compatible Brand and Series | 15 Series, 80/20 |
Cover Type | Dust Cover |
Description
T-Slot Cover, Matte, 15 Series, Overall Height 7/32 in, Overall Width 31/64 in, Overall Length 72 1/2 in, Inch, Black, For Slot Width 0.4 in, Polypropylene, Includes Fasteners No, Dust Cover, For Profile Type Single, Mounting Type Flush, Compatible Brand and Series 15 Series, 80/20, Compatible Manufacturer Model Number 1515, 1530
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Steel Hanging Shelf Bracket, Stainless Steel 2"W x 12"D x 7"H (BKTM02X12X07HSSS)
- ZORO SELECT Wire Shelving, 36"D x 72"W x 63"H, 4 Shelves, Chrome (2KPC2)
- VIDMAR Modular Drawer Cabinet, 37 In. H, 30 In. W (SCU1910ALBK)
- HALLOWELL 14 ga. ga. Galvannealed Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HWG4SC6478-4CL)
- 80/20 Joining Plate 4 Hole 90 Degree 40 S (40-4350)
- 80/20 Standard T-Nut 5/16-18, Thread 15S (3203)
- 80/20 SHCS, For 2333, PK25 (3110-25)
- 80/20 End Cap Red W/Push-Ins 1515/1515-Lite (2030RED)
- 80/20 T-Slot 1" X 2" Profile Cut To 48" (1020-48)
- 80/20 Anchor Fastener, For 15S (3360)
- 80/20 Joining Plate, 15 Series (4304-BLACK)
- 80/20 Structural Framing System Accessories