Shop All Structural Framing System Accessories
80/20
T-Slot Cover, For 10S
Mfr # 2113
Zoro # G3132902
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- For Use With 1010, 1020
- Series 10 Series
- Finish Matte
- Overall HxW 3/32 in x 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 2113
- Zoro # G3132902
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Overall HxW | 3/32 in x 11/32 in |
Overall Height | 3/32 in |
Overall LxH | 72 1/2 in x 3/32 in |
Overall Length | 72 1/2 in |
Overall Width | 11/32 in |
For Slot Width | 0.3 in |
Details
Item | T-Slot Cover 72.5" Length |
Material | PVC |
For Use With | 1010, 1020 |
Series | 10 Series |
Finish | Matte |
For Profile Type | Single |
System of Measurement | Inch |
Cover Type | Dust Cover |
Compatible Brand and Series | 10 Series, 80/20 |
Product Type | T-Slot Cover |
Color | Black |
Compatible Manufacturer Model Number | 1010, 1020 |
Includes Fasteners | No |
Description
T-Slot Cover, Matte, 10 Series, Overall Height 3/32 in, Overall Width 11/32 in, Overall Length 72 1/2 in, Inch, Black, For Slot Width 0.3 in, PVC, Includes Fasteners No, Dust Cover, For Profile Type Single, Mounting Type Flush, Compatible Brand and Series 10 Series, 80/20, Compatible Manufacturer Model Number 1010, 1020
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 10 3/8"W x 6"D x 7 3/8"H Shell Decorative Shelf (SH10X06X07SH)
- HUSKY RACK & WIRE Wall Spacer, Teardrop, 1 5/8 in H, 12 in W, 3 1/4 in D, Gray (I4012)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 6 in H, 23 5/8 in L, Yellow (QSB214YL)
- ZORO SELECT Curved J-Hook, 1-1/2", PK50 (787CY5)
- 80/20 Centered 5/16-18 Economy T-Nut, 30 S (30-3789)
- 80/20 Double Panel, Retainer, 1", 10 S (2512)
- 80/20 End Cap Black W/Push-Ins 3030 (2050-PLAIN)
- 80/20 Panel Mount, Bracket, 15 S (2430)
- 80/20 Economy, T-Slot Cover, Safety Yellow, 10 S (2819)
- 80/20 Ctr Tap Base Plate, 50mm X 50mm W/M20 Tap (25-2362-BLACK)
- 80/20 Roller Wheel, Bracket W/2280, 15 S 1.5" (2755)
- 80/20 Structural Framing Systems