Shop All Structural Framing System Accessories
80/20
T-Slot Cover, 15 Series, Width 1/2 In.
Mfr # 2109
Zoro # G7582601
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polypropylene
- For Use With 15 Series
- Series 15 Series
- Finish Matte
- Height (In.) 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 2109
- Zoro # G7582601
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Height (In.) | 7/32 in |
Length (In.) | 31/64 in |
Width (In.) | 1/2 in |
Overall Length | 72 1/2 in |
Overall HxW | 7/32 in x 31/64 in |
For Slot Width | 0.4 in |
Overall Height | 7/32 in |
Overall LxH | 72 1/2 in x 7/32 in |
Overall Width | 31/64 in |
Details
Item | T-Slot Cover |
Material | polypropylene |
For Use With | 15 Series |
Series | 15 Series |
Finish | Matte |
Color | Yellow |
Includes Fasteners | No |
Cover Type | Dust Cover |
System of Measurement | Inch |
Product Type | T-Slot Cover |
Compatible Brand and Series | 15 Series, 80/20 |
For Profile Type | Single |
Description
T-Slot Cover, Matte, 15 Series, Overall Height 7/32 in, Overall Width 31/64 in, Overall Length 72 1/2 in, Inch, Yellow, For Slot Width 0.4 in, Polypropylene, Includes Fasteners No, Dust Cover, For Profile Type Single, Mounting Type Flush, Compatible Brand and Series 15 Series, 80/20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID BRACKET FASTTRACK 12"" WH (1959952)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 24" D (MT243630-2K195)
- HARDWARE RESOURCES Dark Bronze Open Screw-In Mounting Bracket for 1" Round Closet Rods (M7250-ORB)
- AZAR DISPLAYS Three-Tier Step Display: 12"W x 11.75"D x 7"H (326050)
- 80/20 Pivot Joint, 40 Series, Width 1-9/16 In. (14018)
- 80/20 L-Handle Linear Bear Brake Kit 40S Red (40-6806)
- 80/20 Cabinet Handle, Aluminum 5", Black (2884)
- 80/20 Dbl, Econ, T-Nut 5/16-18 Thread, 15 S (3279)
- 80/20 Nylon T-Slot Nuts, PK50 (3346)
- 80/20 Floor Mount, Base Plate For 3030 (2410)
- 80/20 Standard T-Nut Profile 36" Profile 10 S (8901-36)
- 80/20 Structural Framing System Accessories