Shop All Structural Framing System Accessories
80/20
T-Slot Block Profile, 2"H., 72"L, 4"W.
Mfr # 8406-72
Zoro # G708446640
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Overall Length 72 in
- Overall Width 4 in
- Product Type Block Profile
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 8406-72
- Zoro # G708446640
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Overall Length | 72 in |
Overall Width | 4 in |
Details
Item | T-Slot Block Profile |
Material | Aluminum |
Product Type | Block Profile |
System of Measurement | Inch |
Description
Press-Fit Framing System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Fitting, Shelf Tab, Aluminum, 1.5 in Pipe Size (2ZJ78)
- BOSTONTEC Steel Drawer Stack 3-6"h; Overall 18"h x 18"d x 12"w, 100 lb cap, PLT (DRW36 - P)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Blue, Polyethylene, 29 1/2 in L, 19 1/2 in W, 15 in H (SNT300BL)
- DURHAM MFG Louvered Panel, Wall Mount, 17-1/4"x20" (LPW-34.5X20-95)
- 80/20 Roll In T-Nut W/ Ball Spring Sa M5 (13028)
- 80/20 Drop In T-Stud M8X30 (13173)
- 80/20 M6 X 1.0 Economy T-Nut Bright 25 S (25-1961)
- 80/20 BHSCS & Economy T-Nut, PK15 (75-3404-15)
- 80/20 Roll In T-Nut W/Ball Spring Sa 1/4-20 (13037)
- 80/20 Hidden Corner Connector, Inside-Inside (33450)
- 80/20 Slotted 3 Hole Inside Corner Bracket 10S (4250)
- 80/20 Structural Framing System Accessories