Shop All Aluminum Extrusions
80/20
T-Slot, 15S, 72 In L, 3 In W
Mfr # 3030-LS-72
Zoro # G3179233
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72 in
- Width (In.) 3.0 in
- Type T-Slotted
- Material Aluminum
- Finish Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 3030-LS-72
- Zoro # G3179233
- Country of Origin United States
- Category Aluminum Extrusions
Dimensions
Length | 72 in |
Width (In.) | 3.0 in |
Height (In.) | 3.0 in |
Slot Width (In.) | 0.32 in |
Bore Dia. (In.) | 0.26 in |
Nominal Length | 6 ft |
Profile Width | 3 in |
Bore Diameter | 17/64 in |
Overall Length | 72 in |
Rail HxW | 3 in x 3 in |
Weight per Unit Length | 3.11 lb-ft |
Profile Height | 3 in |
Slot Width | 0.3 in |
Description
T-Slot, Inch, Quad, Silver, Weight per Unit Length 3.11 lb-ft, Bore Diameter 17/64 in, Extrusion Texture Smooth, Nominal Length 6 ft, Aluminum, Number of Open Slots 8, Profile Height 3 in, Profile Width 3 in, Overall Length 72 in, 15 Series, Square, Slot Width 0.3 in, Yield Strength 35,000 psi, Relative Profile Weight Lite, Slot Location Adjacent-Sides, Finish Anodized, Temper T6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO Drum/Pail Lifter, Steel (90S-A)
- MARLIN STEEL WIRE PRODUCTS Natural Rectangular 1/2" Mesh Size, Steel (00-00363275-14)
- QUANTUM STORAGE SYSTEMS 80 lb Hang & Stack Storage Bin, Polypropylene, 8-1/4 in W, 7 in H, 18 in L, Red (QUS248RD)
- BUCKHORN Gray Attached Lid Container, High Density Polyethylene (AC2115120201000)
- 80/20 Framing Extrusion, T-Slotted, 15 Series (1515-48)
- 80/20 Joining Plate, 15 Series (4306-BLACK)
- 80/20 T-Slotted Extrusion, 15S, 72 Lx1.5 In H (1515-LITE-72)
- 80/20 T-Slotted Extrusion, 10S, 72 Lx2 In H (1020-72)
- 80/20 Access Hole Drill 7.1mm Jig For 40-8080 (40-6135)
- 80/20 T-Slotted Extrusion, 15S, 97" x 1.5" (1515-LITE-97)
- EZTUBE Extrusion for 1/4in Recessed Panel Black, 98in L x 1in W x 1in H (100-130-8 BK)
- 80/20 Aluminum Extrusions