Shop All Aluminum Extrusions
80/20
T-Slot, 15S, 72 In L, 3 In W, 3 In H
Mfr # 3030-72
Zoro # G2974571
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72 in
- Width (In.) 3.0 in
- Type T-Slotted
- Material Aluminum
- Finish Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 3030-72
- Zoro # G2974571
- Country of Origin United States
- Category Aluminum Extrusions
Dimensions
Length | 72 in |
Width (In.) | 3.0 in |
Height (In.) | 3.0 in |
Bore Dia. (In.) | 0.26 in |
Slot Width (In.) | 0.32 in |
Nominal Length | 6 ft |
Weight per Unit Length | 3.76 lb-ft |
Rail HxW | 3 in x 3 in |
Bore Diameter | 17/64 in |
Profile Height | 3 in |
Slot Width | 0.3 in |
Profile Width | 3 in |
Overall Length | 72 in |
Description
T-Slot, Inch, Quad, Silver, Weight per Unit Length 3.76 lb-ft, Bore Diameter 17/64 in, Extrusion Texture Grooved, Nominal Length 6 ft, Aluminum, Number of Open Slots 8, Profile Height 3 in, Profile Width 3 in, Overall Length 72 in, 15 Series, Square, Slot Width 0.3 in, Yield Strength 35,000 psi, Relative Profile Weight Standard, Slot Location Adjacent-Sides, Finish Anodized, Temper T5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 6 in H, 11 5/8 in L, Red (30080RED)
- DURHAM MFG 75 lb Hang & Stack Storage Bin, Copolymer Polypropylene, 16-3/4 in W, 7 in H, 14-5/8 in L, Yellow (PB30250-21)
- LITTLE GIANT Fixed Work Table, Steel, 24" W, 18" D (MT1-1824-36)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4-1/8 in W, 4 in H, 11-5/8 in L, Red, 10 PK (K-QSB101RD-10)
- 80/20 T-Slotted Extrusion, 15S, 97 LX3 In H (1530-LITE-97)
- 80/20 Framing Extrusion, T-Slotted, 15 Series (1515-48)
- 80/20 Access Hole Drill, 5.1mm Diameter (25-6115)
- 80/20 T-Slot Framing System, 17/64"Bore dia. (3060-120)
- 80/20 T-Slotted Extrusion, 15S, 97" x 1.5" (1515-LITE-97)
- 80/20 Extrusion, T-Slotted, 10S, 72 In L, 2 In W. (2020-72)
- 80/20 Joining Plate, 10 Series (4132-BLACK)
- 80/20 Structural Framing Systems