Shop All Structural Framing System Accessories
80/20
Swivel Caster W/Brake, For Extrusions
Mfr # 2299
Zoro # G0592471
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber; Steel
- For Use With 10 Series; 15 Series
- Series 10 Series, 15 Series
- Finish Zinc-Plated
- Load Capacity 70 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 2299
- Zoro # G0592471
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Caster Thread Size | 3/8-16 |
Overall Height | 4 in |
Thread Size | 3/8"-16 |
Mounting Hole Diameter | 3/8 in |
Fastener Thread Length | 1 1/2 in |
Caster Stem Thread Size | 3/8"-16 |
Fastener Thread Size | 3/8"-16 |
Wheel Diameter | 2 in |
Description
Threaded Stem Swivel Caster, Inch, For Profile Type Single, Wheel Diameter 2 in, Caster Mounting Type Stem, Includes Brakes Yes, Fastener Thread Size 3/8 In.-16, Swivel, Zinc-Plated, Fastener Thread Length 1 1/2 in, Overall Height 4 in, Rubber; Steel, 10 Series, 15 Series, Includes Fasteners Yes, Load Capacity 70 lb, Mounting Hole Diameter 3/8 in, Fastener Mounting Type Drop In, Adjustable Yes, Caster Stem Thread Size 3/8 In.-16, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Wrkbnch, Butcher Block, 48" W, 24" D, Caster Dia.: 3" (WT-2448-3R)
- PORTA-KING Swing In-Plant Office Door, 84 in H, 36 in W, Gray (HMDVK1 GRAY)
- KRUEGER Therma Level Gauge, Tank 68" D, 1.5" NPT (H-1.5-68)
- HUSKY Sentry Tank Alarm for 2" NPT Tank (007670)
- 80/20 Drop In T-Stud M6X60 Zinc Plated Steel (13148)
- 80/20 Joining Plate 7 Hole 90 Degree 10 S (4152)
- 80/20 BHSCS & Economy T-Nut, PK15 (75-3404-15)
- 80/20 Lift-Off Hinge Left Notab Nylon Blk (12119)
- 80/20 Roll In T-Nut W/ Ball Spring Sa M5 (13029)
- 80/20 M6X1.0 Drop In T-Nut W/Flex Hand Brt 25S (25-1966)
- 80/20 Blk 10S Short Single Unibearing Asembly (6730-BLACK)
- 80/20 Structural Framing Systems