Shop All Structural Framing System Accessories
80/20
Swivel Caster, 25/40/45 Series
Mfr # 65-2344
Zoro # G7074724
product price: $47.85
/ea
$47.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber; Steel
- For Use With 20 Series; 25 Series; 30 Series; 40 Series; 45 Series
- Series 25 Series, 40 Series, 45 Series
- Finish Zinc-Plated
- Load Capacity 150 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 65-2344
- Zoro # G7074724
- Country of Origin Germany
- Category Structural Framing System Accessories
Dimensions
Thread Size | M10 x 1.5 |
Caster Stem Thread Size | M10x1.5 |
Fastener Thread Length | 30 mm |
Fastener Thread Size | M10 x 1.50 |
Wheel Diameter | 125 mm |
Overall Height | 168.3 mm |
Details
Item | Swivel Threaded-Stem Caster |
Material | Rubber; Steel |
For Use With | 20 Series; 25 Series; 30 Series; 40 Series; 45 Series |
Series | 25 Series, 40 Series, 45 Series |
Finish | Zinc-Plated |
Load Capacity | 150 lb |
Caster Type | Swivel |
Capacity (Lb.) | 149.9 lb |
Includes Brakes | Yes |
Fastener Mounting Type | Drop In |
Color | Black |
For Profile Type | Single |
Product Type | Threaded Stem Swivel Caster |
System of Measurement | Metric |
Compatible Brand and Series | 80/20, 20 Series, 80/20, 25 Series, 80/20, 30 Series, 80/20, 40 Series, 80/20, 45 Series |
Includes Fasteners | Yes |
Caster Mounting Type | Stem |
Adjustable | Yes |
Description
Threaded Stem Swivel Caster, Metric, For Profile Type Single, Wheel Diameter 125 mm, Caster Mounting Type Stem, Includes Brakes Yes, Fastener Thread Size M10 x 1.50, Swivel, Zinc-Plated, Fastener Thread Length 30 mm, Overall Height 168.3 mm, Rubber; Steel, 25 Series, 40 Series, 45 Series, Includes Fasteners Yes, Load Capacity 150 lb, Fastener Mounting Type Drop In, Adjustable Yes, Caster Stem Thread Size M10x1.5, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Mobile Table, 1200 lb., 36" L x 24" W (IP-2436-2BRK)
- PROSOURCE Bracket Shelf Hd White 16X10In (21025PHL-PS)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 5 in H, 10 7/8 in L, Yellow (30255YELLO)
- ORBIS Blue Attached Lid Container, Plastic, Metal Hinge, 11.96 gal Volume Capacity (FP151 Blue)
- 80/20 Smooth 1.5"X1.5" T-Slot Profile 242" Bar (1515-S-242)
- 80/20 Sliding, Door Lock (2057)
- 80/20 Base Plate, For 15 Series (2420)
- 80/20 Slide-In Economy T-Nut Block M6 (14126)
- 80/20 Rt Hand Econ Lift-Off Hinge Short 40 S (40-2839)
- 80/20 Long Double H.C.L.B. 15 S (6834)
- 80/20 Inside Corner Bracket, 4 Hole, For 15S (4301)
- 80/20 Structural Framing Systems