Shop All Structural Framing System Accessories
80/20
Standard T-Nut Profile 914 mm 40 Series
Mfr # 40-8900-914
Zoro # G0834528
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size Per Your Specifications
- Nut Style Standard Slide in T- Nut
- Type T-Nut Profile
- Basic Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 40-8900-914
- Zoro # G0834528
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | Per Your Specifications |
Base Size | 914.00mm x 15.88mm x 6.35mm |
Details
System of Measurement | Metric |
Nut Style | Standard Slide in T- Nut |
Type | T-Nut Profile |
Basic Material | Steel |
Series | 40 Series |
Fastener Finish | Mill |
Weight | 1.4105 |
Color | Black or Bright |
Description
Standard T-Nut Profile 914 mm 40 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Gray Attached Lid Container, Plastic (QDC2515-14)
- CAMBRO Dunnage Rack with Solid Shelves Top 48", 3000 lb. Capacity, Speckled Gray (EADRS48480)
- 80/20 M5 25 S Dbl Anchor T-Nut Long Assy (25-3096)
- STEEL KING Pallet Rack Support 42" x 3-1/2" x 1-5/8", Gray (PSHSP042G)
- 80/20 5 Hole 90 Degree Joining Plate (40-4351)
- 80/20 Drop In T-Slot Stud 1" Assembly (3301)
- 80/20 Single Tube, Clamp, 1" (2505)
- 80/20 Base Plate, 10 Series, Width 2 In. (2416)
- 80/20 Economy Leveling, Foot, 1/2-13 (2201)
- 80/20 Panel Retainer 40 Anodized Aluminum M5 (20-2497)
- 80/20 Structural Framing System Accessories